IIG 592101 Fitting Insulation Elbow 5-1/2 Inch Inner Diameter | AF6HYZ 19NH41

IIG 592101 Fitting Insulation Elbow 5-1/2 Inch Inner Diameter

Item: AF6HYZ Model: 592101Cross Ref: 19NH41
In Stock

Get it by Tuesday, Jun 17

€74.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value4.4
ColorGreen
For Iron Pipe Size5"
For Use OnPipe Elbows
Insulation Nominal I.d.5 1/2"
MaterialMineral Wool
Temp. Range0°F to +1200°F
Wall Thickness1"
Facing MaterialUnfaced
FeaturesHigh Dimensional Stability and Good Thermal Conductivity to Help Minimize Heat Loss, Low Shrinkage Characteristics Reduce The Potential for Gaps forming at The Joints
Flame Spread Index25
FlexibilityRigid
Foam Cell TypeOpen
For Pipe Size5"
Form90° Elbow
Inside Diameter5 1/2"
Installation StyleUnslit
Insulation MaterialMineral Wool
Insulation R-value4.4
Maximum Operating Temperature1200°F
Minimum Operating Temperature0°F
Outside Diameter7 1/2"
Plenum RatingPlenum Rated
StandardsASTM C547 TYPE 1 AND 2, ASTM C585, ASTM E84, E136, NRC REG GUIDE 1.36, UL 723, US COAST GUARD 164.152
Thickness1"

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)20.32
Ship length (cm)63.5
Ship width (cm)63.5
HS code4303900000

Product Variants

ProductModelFor Iron Pipe SizeApprox. "r" ValueWall ThicknessInsulation Nominal I.d.For Tube O.d.For Tube I.d.MaterialColorPrice
IIG 592097 Fitting Insulation Elbow 1-1/8 Inch Inner Diameter | AF6HGZ 19NH33 5920973/4"4.41"1 1/8"1 1/8"1"Mineral WoolGreen€17.69
IIG 592098 Fitting Insulation Elbow 1-3/8 Inch Inner Diameter | AF6HHA 19NH34 5920981"4.41"1 3/8"1 3/8"1 1/4"Mineral WoolGreen€19.34
IIG 592094 Fitting Insulation Elbow 1-5/8 Inch Inner Diameter | AF6HHB 19NH35 5920941 1/4"4.41"1 5/8"1 5/8"1 1/2"Mineral WoolGreen€19.99
IIG 592096 Fitting Insulation Elbow 55/64 Inch Inner Diameter | AF6HYY 19NH32 5920961/2"4.41"0.859"7/8"3/4"Mineral WoolGreen€16.26
IIG 592102 Fitting Insulation Elbow 6-5/8 Inch Inner Diameter | AF6HZA 19NH42 5921026"4.41"6 5/8"--Mineral WoolGreen€73.71
IIG 592105 Fitting Insulation Elbow 55/64 Inch Inner Diameter | AF6HZB 19NH43 5921051/2"6.51 1/2"0.859"7/8"3/4"Mineral WoolGreen€20.24
IIG 592106 Fitting Insulation Elbow 1-1/8 Inch Inner Diameter | AF6HZC 19NH44 5921063/4"6.51 1/2"1 1/8"1 1/8"1"Mineral WoolGreen€22.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IIG 592101 Fitting Insulation Elbow 5-1/2 Inch Inner Diameter
€74.88 /unit