Flat Shipping

Flat Shipping at €24.99 + VAT

IIG 560302 Fitting Insulation 90 Elbow 3 Inch Inner Diameter | AF6HHE 19NH38

IIG 560302 Fitting Insulation 90 Elbow 3 Inch Inner Diameter

Item: AF6HHE Model: 560302Cross Ref: 19NH38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value4.4
ColorGreen
For Iron Pipe Size2 1/2"
For Use OnPipe Elbows
Insulation Nominal I.d.3"
MaterialMineral Wool
Temp. Range0°F to +1200°F
Wall Thickness1"
FlexibilityRigid
Foam Cell TypeOpen
Inside Diameter3"
Installation StyleUnslit
Insulation MaterialMineral Wool
Outside Diameter5"
Plenum RatingPlenum Rated
StandardsASTM C547 TYPE 1 AND 2, ASTM C585, ASTM E84, E136, NRC REG GUIDE 1.36, UL 723, US COAST GUARD 164.149
Thickness1"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)15.24
Ship length (cm)35.56
Ship width (cm)35.56
HS code4303900000

Product Variants

ProductModelFor Iron Pipe SizeApprox. "r" ValueWall ThicknessInsulation Nominal I.d.MaterialColorTemp. RangeFor Use OnPrice
IIG 566848 Fitting Insulation Elbow 2-3/8 Inch Inner Diameter | AF6HHD 19NH37 5668482"4.41"2 3/8"Mineral WoolGreen0°F to +1200°FPipe Elbows€26.62
IIG 537508 Fitting Insulation Elbow 3-1/2 Inch Inner Diameter | AF6HHF 19NH39 5375083"4.41"3 1/2"Mineral WoolGreen0°F to +1200°FPipe Elbows€31.09
IIG 40745 Fitting Insulation Elbow 4-1/2 Inch Inner Diameter | AF6HHG 19NH40 407454"4.41"4 1/2"Mineral WoolGreen0°F to +1200°FPipe Elbows€47.54
IIG 539148 Fitting Insulation Elbow 2-3/8 Inch Inner Diameter | AF6HZG 19NH48 5391482"6.51 1/2"2 3/8"Mineral WoolGreen0°F to +1200°FPipe Elbows€29.15
IIG 40755 Fitting Insulation Elbow 3-1/2 Inch Inner Diameter | AF6HZJ 19NH50 407553"6.51 1/2"3 1/2"Mineral WoolGreen0°F to +1200°FPipe Elbows€36.01
IIG 579621 Fitting Insulation Elbow 6-5/8 Inch Inner Diameter | AF6HZM 19NH53 5796216"6.51 1/2"6 5/8"Mineral WoolGreen0°F to +1200°FPipe Elbows€75.49
IIG 525675 Fitting Insulation Elbow 2-1/2 Inch Inner Diameter | AF6HZU 19NH59 5256752"8.72"2 1/2"Mineral WoolGreen0°F to +1200°FPipe Elbows€38.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IIG 560302 Fitting Insulation 90 Elbow 3 Inch Inner Diameter
€36.44 /unit