Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS TSI-2022-20 Sleeve Bearing 1 1/4 Id x 1 1/4 Inch Length - Pack Of 2 | AC2TLJ 2MTA7

IGUS TSI-2022-20 Sleeve Bearing 1 1/4 Id x 1 1/4 Inch Length - Pack Of 2

Item: AC2TLJ Model: TSI-2022-20Cross Ref: 2MTA7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Inside Dia.1 1/4"
Length1 1/4"
Lubrication TypeNo Lube System
MaterialPolymer
Max. Pv37700 lbs.-ft./sq. in-min.
Outside Dia.1.406"
Temp. Range-149° to +485°
ApplicationAviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking
Bevel Length0.047"
Bore Diameter1 1/4"
ColorBlack
For EnvironmentFood and Beverage
For Housing Bore Range1.4058" to 1.4068"
For Shaft Size1.2472" to 1.2488"
Maximum Pv37700 lbs.-ft./sq. in-min.
Maximum Temperature599°F
Minimum Temperature-148°F
Outside Diameter1 13/32"
Overall Length1 1/4"
Plain Bearing MaterialPolymer
Resistance PropertiesChemical Resistant, Wear Resistant
StandardsASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, ROHS 2 CERTIFIED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)3.81
HS code8482500000
Country of OriginDE

Product Variants

ProductModelMax. PvOutside Dia.Lubrication TypePkg. Qty.Price
IGUS GSI-2022-12 Sleeve Bearing 1 1/4 Id x 3/4 Inch Length - Pack Of 3 | AC2TNK 2MTH6 GSI-2022-1212000 psi-FPM1.406"No Lube System3€33.67
IGUS GSI-2022-16 Sleeve Bearing 1 1/4 Id x 1 Inch Length - Pack Of 2 | AC2TNL 2MTH7 GSI-2022-1612000 psi-FPM1.406"No Lube System2€27.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS TSI-2022-20 Sleeve Bearing 1 1/4 Id x 1 1/4 Inch Length - Pack Of 2
€71.22 /pack