Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS RSI-1418-24 Sleeve Bearing 7/8 Id x 1 1/2 Inch Length - Pack Of 5 | AC2VJV 2NCJ6

IGUS RSI-1418-24 Sleeve Bearing 7/8 Id x 1 1/2 Inch Length - Pack Of 5

Item: AC2VJV Model: RSI-1418-24Cross Ref: 2NCJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Inside Dia.7/8"
Length1 1/2"
Lubrication TypeNo Lube System
MaterialPolymer
Max. Pv8700 lbs.-ft./sq. in-min.
Outside Dia.1 1/8"
Temp. Range-58° to +194°
ApplicationFitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building
Bevel Length0.031"
Bore Diameter7/8"
Bore Diameter Tolerance0 mm to 0.021 mm
ColorDark Red
For EnvironmentVacuum
For Housing Bore Range1.125" to 1.1258"
For Shaft Size0.8728" to 0.8748"
Maximum Pv7700 lbs.-ft./sq. in-min.
Maximum Temperature230°F
Minimum Temperature-58°F
Outside Diameter1 1/8"
Overall Length1 1/2"
Plain Bearing MaterialPolymer
Resistance PropertiesAbrasion Resistant, Wear Resistant
StandardsASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, ROHS 2 CERTIFIED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)20.32
Ship width (cm)12.7
HS code8482500000
Country of OriginDE

Product Variants

ProductModelOutside Dia.Max. PvLubrication TypePkg. Qty.Price
IGUS GSI-1416-12 Sleeve Bearing 7/8 Id x 3/4 Inch Length - Pack Of 3 | AC2TNC 2MTG8 GSI-1416-121"12000 psi-FPMNo Lube System3€28.68
IGUS GSI-1416-24 Sleeve Bearing 7/8 Id x 1 1/2 Inch Length - Pack Of 3 | AC2TND 2MTG9 GSI-1416-241"12000 psi-FPMNo Lube System3€37.05
IGUS RSI-1418-10 Sleeve Bearing 7/8 Id x 5/8 Inch Length - Pack Of 5 | AC2VJU 2NCJ5 RSI-1418-101 1/8"8700 lbs.-ft./sq. in-min.No Lube System5€19.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS RSI-1418-24 Sleeve Bearing 7/8 Id x 1 1/2 Inch Length - Pack Of 5
€59.97 /pack