Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IGUS GFI-0809-04 Flanged Bearing 1/2 Id x 1/4 Inch Length - Pack Of 5 | AC2TPV 2MTN2

IGUS GFI-0809-04 Flanged Bearing 1/2 Id x 1/4 Inch Length - Pack Of 5

Item: AC2TPV Model: GFI-0809-04Cross Ref: 2MTN2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Bearing
Flange Dia.7/8"
Flange Thickness0.047"
Inside Dia.1/2"
Length1/4"
Lubrication TypeNo Lube System
MaterialPolymer
Max. Pv12000 psi-FPM
Outside Dia.0.594"
Temp. Range-40° to +266°

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)2.54
HS code8483304040
Country of OriginDE

Product Variants

ProductModelOutside Dia.Flange Dia.Flange ThicknessMax. PvLubrication TypePkg. Qty.Price
IGUS GFI-4043-32 Flanged Bearing 2 1/2 Id x 2 Inch Length - Pack Of 3 | AC2TKL 2MRW3 GFI-4043-322.688"3 1/8"0.094"12000 psi-FPMNo Lube System3€114.42
IGUS GFI-0203-04 Flanged Bearing 1/8 Id x 1/4 Inch Length - Pack Of 5 | AC2TPE 2MTK6 GFI-0203-040.188"0.312"0.031"12000 psi-FPMNo Lube System5€13.29
IGUS GFI-0203-06 Flanged Bearing 1/8 Id x 3/8 Inch Length - Pack Of 5 | AC2TPG 2MTK8 GFI-0203-060.188"0.312"0.031"12000 psi-FPMNo Lube System5€12.93
IGUS GFI-0304-04 Flanged Bearing 3/16 Id x 1/4 Inch Length - Pack Of 5 | AC2TPH 2MTK9 GFI-0304-041/4"3/8"0.031"12000 psi-FPMNo Lube System5€13.32
IGUS GFI-0405-04 Flanged Bearing 1/4 Id x 1/4 Inch Length - Pack Of 5 | AC2TPL 2MTL3 GFI-0405-040.312"1/2"0.031"12000 psi-FPMNo Lube System5€12.80
IGUS GFI-0506-04 Flanged Bearing 5/16 Id x 1/5 Inch Length - Pack Of 5 | AC2TPM 2MTL4 GFI-0506-043/8"0.562"0.031"12000 psi-FPMNo Lube System5€14.03
IGUS GFI-0607-04 Flanged Bearing 3/8 Id x 1/6 Inch Length - Pack Of 5 | AC2TPQ 2MTL7 GFI-0607-040.469"0.688"0.047"12000 psi-FPMNo Lube System5€13.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS GFI-0809-04 Flanged Bearing 1/2 Id x 1/4 Inch Length - Pack Of 5
€21.09 /pack