IGUS 9850-20-150-0-5 Cable Carrier Hd Tube Outer Width 9.84in | AE9KYF 6KGY6

IGUS 9850-20-150-0-5 Cable Carrier Hd Tube Outer Width 9.84in

Item: AE9KYF Model: 9850-20-150-0-5Cross Ref: 6KGY6
In Stock

Get it by Friday, Jun 13

€349.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Length5 ft.
Number Of Links17
Outside Width9 21/25"
StyleEnclosed
TypeLarge
Accessory Width9.8"
Bend Radius5.91"
Cavity Height3.15"
Cavity Width7.87"
Loop Height15.16"
Loop Length29.53"
Mounting Brackets IncludedNo
Outside Height4.3"

Shipping Info:

Ship weight (kg) 11.925
Ship height (cm)25.4
Ship length (cm)60.96
Ship width (cm)60.96
HS code8487900080
Country of OriginUS

Product Variants

ProductModelOutside WidthNumber Of LinksTypeStylePrice
IGUS 9850-30-200-0-1 Cable Carrier Hd Tube Outer Width 13.78in | AE9KYE 6KGY5 9850-30-200-0-113.78"4LargeEnclosed€208.93
IGUS 9850-20-200-0-5 Cable Carrier Hd Tube Outer Width 9.84in | AE9KYG 6KGY7 9850-20-200-0-59 21/25"17LargeEnclosed€873.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS 9850-20-150-0-5 Cable Carrier Hd Tube Outer Width 9.84in
€349.47 /unit