Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS 505000-25-12 Mounting Bracket Hd Open Outer Width 11.81in | AE9KYN 6KGZ3

IGUS 505000-25-12 Mounting Bracket Hd Open Outer Width 11.81in

Item: AE9KYN Model: 505000-25-12Cross Ref: 6KGZ3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket Set
Outside Width11.81"
StyleOpen
TypeLarge

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)10.8
Ship length (cm)30.48
Ship width (cm)25.4
HS code8487900080
Country of OriginUS

Product Variants

ProductModelTypeOutside WidthStylePrice
IGUS 060-06-12PZ Mounting Bracket Micro Open Ow .49in/12.5mm | AE9FWA 6JHA9 060-06-12PZSmall-Zipper€10.66
IGUS 060-10-12PZ Mounting Bracket Micro Open Ow .65in/16.5mm | AE9FWB 6JHC0 060-10-12PZSmall-Zipper€11.31
IGUS 060-16-12PZ Mounting Bracket Micro Open Ow .89in/22.5mm | AE9FWC 6JHC1 060-16-12PZSmall-Zipper€12.09
IGUS 060-20-12PZ Mounting Bracket Micro Open Ow 1.06in / 27mm | AE9FWD 6JHC2 060-20-12PZSmall-Zipper€12.25
IGUS 40000-20-12 Mounting Bracket Hd Open Ow 9.21in / 234mm | AE9KXD 6KGW1 40000-20-12Large-Open€59.99
IGUS 40000-25-12 Mounting Bracket Hd Open Ow 11.18in / 284mm | AE9KXE 6KGW2 40000-25-12Large-Open€61.08
IGUS 40000-30-12 Mounting Bracket Hd Open Ow 13.15in / 334mm | AE9KXF 6KGW3 40000-30-12Large-Open€66.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS 505000-25-12 Mounting Bracket Hd Open Outer Width 11.81in
€101.57 /unit