Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS 260-10 Vertical Separators Medium - Pack Of 10 | AE9KUH 6KGL6

IGUS 260-10 Vertical Separators Medium - Pack Of 10

Item: AE9KUH Model: 260-10Cross Ref: 6KGL6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Separator
TypeMedium
Accessory Height1.38"
Accessory Length0.47"
Accessory Width0.5"
ColorBlack
Crossbar MaterialIgumid TE
IncludesVertical Seperators
MaterialPlastic
Outside Width0.5"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)12.7
HS code8487900080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS 260-10 Vertical Separators Medium - Pack Of 10
€8.13 /unit