Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS 201-10 Vertical Separators Medium Ow | AE9KRW 6KGH2

IGUS 201-10 Vertical Separators Medium Ow

Item: AE9KRW Model: 201-10Cross Ref: 6KGH2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Separators
TypeMedium
Accessory Height0.98"
Accessory Length0.39"
Accessory Width0.4"
ColorBlack
Crossbar MaterialIgumid TE
For Carrier Outside Height1.38"
For Use With6JHE3, 6JHE4, 6JHE5, 6JHE6, 6JHE7, 6JHE8, 6JHE9, 6JHF0, 6JHF1, 6JHF2, 6JHF3, 6JHF4, 6JHF5, 6JHF6, 6JHF7, 6KGE3, 6KGE4, 6KGE5, 6KGE6, 6KGE7, 6KGE8, 6KGE9, 6KGF0, 6KGF1, 6KGF2, 6KGF3, 6KGF4, 6KGF5, 6KGF6, 6KGF7, 6KGF8, 6KGF9, 6KGG0, 6KGG1, 6KGG2, 6KGG3, 6KGG4, 6KGG5, 6KGG6, 6KGG7
IncludesVertical Seperators
MaterialPlastic
Outside Width0.4"
Series2500AG Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
HS code8487900080
Country of OriginUS

Product Variants

ProductModelTypePrice
IGUS 301 Vertical Separators Medium Ow | AE9KWB 6KGT6 301Medium€10.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS 201-10 Vertical Separators Medium Ow
€1.84 /unit