Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS 15-050-038-0-1 Cable Carrier Mini Open Outer Width 2.40in / 61mm | AE9FWL 6JHC9

IGUS 15-050-038-0-1 Cable Carrier Mini Open Outer Width 2.40in / 61mm

Item: AE9FWL Model: 15-050-038-0-1Cross Ref: 6JHC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Length1"
Number Of Links10
StyleZipper
TypeSmall
Accessory Width2.4"
Bend Radius1.5"
Carrier DesignEnclosed
Carrier Links MaterialIgumid G
Cavity Height0.67"
Cavity Width1.97"
ColorBlack
Crossbar MaterialIgumid TE
Crossbar Opening DesignZip-Open
Crossbar StyleZipper
FeaturesFor High Acceleration
Frame StayCross Bar
Loop Height3.9"
Loop Length7.28"
Maximum Cable Diameter0.59"
Maxiumum Operating Temperature248°F
Minimum Operating Temperature-40°F
Mounting Bracket DesignLocking, Pivoting
Mounting Bracket TypeFixed End, Moving End
Mounting Brackets IncludedNo
Number Of Channels1
Outside Height0.9"
Outside Width2.4"
Series15 Series
StandardsVDE 0304 IIC UL94 HB

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.05
Ship length (cm)32.51
Ship width (cm)6.35
HS code8487900080
Country of OriginUS

Product Variants

ProductModelNumber Of LinksTypeStylePrice
IGUS 15-015-038-0-1 Cable Carrier Mini Open Outer Width 1.02in / 26mm | AE9FWE 6JHC3 15-015-038-0-110SmallZipper€26.52
IGUS 15-015-075-0-1 Cable Carrier Mini Open Outer Width 1.02in / 26mm | AE9FWF 6JHC4 15-015-075-0-110SmallZipper€26.27
IGUS 15-025-038-0-1 Cable Carrier Mini Open Outer Width 1.42in / 36mm | AE9FWG 6JHC5 15-025-038-0-110SmallZipper€26.95
IGUS 15-025-075-0-1 Cable Carrier Mini Open Outer Width 1.42in / 36mm | AE9FWH 6JHC6 15-025-075-0-110SmallZipper€27.79
IGUS 15-038-038-0-1 Cable Carrier Mini Open Outer Width 1.93in / 49mm | AE9FWJ 6JHC7 15-038-038-0-110SmallZipper€27.87
IGUS 15-038-075-0-1 Cable Carrier Mini Open Outer Width 1.93in/ 49mm | AE9FWK 6JHC8 15-038-075-0-110SmallZipper€28.96
IGUS 15-050-075-0-1 Cable Carrier Mini Open Outer Width 2.40in / 61mm | AE9FWM 6JHD0 15-050-075-0-110SmallZipper€30.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS 15-050-038-0-1 Cable Carrier Mini Open Outer Width 2.40in / 61mm
€32.04 /unit