Flat Shipping

Flat Shipping at €24.99 + VAT

IGLOO 431 Beverage Cooler 3 Gallon Yellow | AD3GJR 3ZC45

IGLOO 431 Beverage Cooler 3 Gallon Yellow

Item: AD3GJR Model: 431Cross Ref: 3ZC45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeverage Cooler
Body ColorYellow
Capacity3 gal.
Exterior Height14"
InsulationUltratherm Foam
Insulation MaterialUltratherm Foam
Lid ColorRed
MaterialPolyethylene
FeaturesSpigot, Swing Up Handle
Ice Retention1 Day
Includes Cup DispenserNo
Overall Diameter13 1/2"
Overall Height14"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)38.1
Ship length (cm)35.05
Ship width (cm)34.04
HS code3924104000
Country of OriginUS

Product Details:

    • Exterior Dia. (13-1/2")

Product Variants

ProductModelCapacityMaterialExterior HeightExterior LengthExterior WidthPrice
IGLOO 48153 Beverage Cooler 5 Gallon Yellow | AE3GDP 5DDA9 481535 gal.Plastic20.333"14 1/2"13"€89.77
IGLOO 48154 Beverage Cooler 10 Gallon Yellow | AE3GDQ 5DDC0 4815410 gal.Plastic23 1/4"17 1/4"15 4/5"€135.65
IGLOO 421 Beverage Cooler 2 Gallon Yellow | AF2WAP 6YG04 4212 gal.Polyethylene14 3/4"--€56.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGLOO 431 Beverage Cooler 3 Gallon Yellow
€78.61 /unit