IGLOO 42052 Beverage Cooler 10 Gallon Green | AD2VTN 3UYY9

IGLOO 42052 Beverage Cooler 10 Gallon Green

Item: AD2VTN Model: 42052Cross Ref: 3UYY9
In Stock

Get it by Monday, Jun 16

€142.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeverage Cooler
Body ColorGreen
Capacity10 gal.
Exterior Height23 1/4"
InsulationUltratherm Foam
Insulation MaterialUltratherm Foam
Lid ColorHunter Green
FeaturesStain and Odor Resistant Liner
Ice Retention1 Day
IncludesCup Dispenser Bracket
Includes Cup DispenserYes
MaterialPlastic
Overall Diameter15 3/4"
Overall Height23 1/4"

Shipping Info:

Ship weight (kg) 4.3695
Ship height (cm)60.96
Ship length (cm)41.91
Ship width (cm)41.91
HS code3924104000
Country of OriginUS

Product Variants

ProductModelCapacityExterior HeightPrice
IGLOO 42051 Beverage Cooler 5 Gallon Green | AD2VTM 3UYY8 420515 gal.-€75.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGLOO 42052 Beverage Cooler 10 Gallon Green
€142.79 /unit