Flat Shipping

Flat Shipping at €24.99 + VAT

IFM SM8001 Electronic Flowmeter, 1 Inch Connection Size, Bspp, -4 Deg To 176 Deg F

Item: CR4LKD Model: SM8001Cross Ref: 24JZ14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,579.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Compatible Flow MaterialConductive Liquids, Water, Water-Like Liquids
Connection Size1"
Connection TypeBSPP
Display TypeLED
Display UnitsGallons, GPH, GPM, Temp.
Flow MaterialConductive Media
Flow Range0.1-26.4 GPM
Flow Rate - Maximum26.4 GPM
Flow Rate - Minimum0.1 GPM
Flow Rate Range0.1-26.4 GPM
Flowmeter TypeElectromagnetic
Fluid Temp.-4°F to +176°F
For Pipe Size1"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Housing MaterialStainless Steel
Housing Material GradeGrade 316L
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Length4"
Max. Operating Pressure232 psi
Max. Pressure232 psi
Mounting OrientationUniversal
O-ring MaterialViton
Output TypeProgrammable
Overall Length4"
Sensor TypeMagnetic
Shaft MaterialStainless Steel
Unit Of MeasureGallons
Viscosity - Maximum70 SUS
Wetted MaterialStainless Steel, PPS, Peek
Wetted Material GradeGrade 316L

Shipping Info:

Ship weight (kg) 0.594

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM SM8001 Electronic Flowmeter, 1 Inch Connection Size, Bspp, -4 Deg To 176 Deg F
€1,579.06 /unit