Flat Shipping

Flat Shipping at €24.99 + VAT

IFM SM4000 Magnetic-Inductive Flowmeter, 1/4 in, BSP, LED, 0 Deg C to 60 Deg C

Item: CR4LMY Model: SM4000Cross Ref: 801TH1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,153.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.45A
Compatible Flow MaterialConductive Liquids, Water, Water-Like Liquids , Water
Connection Size1/4"
Connection TypeBSP
Display TypeLED
Flowmeter TypeElectromagnetic
For Pipe Size1/4"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Housing MaterialStainless Steel
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Max. Flow Rate3000 mL/min.
Max. Media Temp.60°C
Max. Operating Pressure10 Bar
Max. Viscosity70 cST
Max. Voltage32V DC
Min. Flow Rate5 mL/min.
Min. Media Temp.0°C
Mounting OrientationUniversal
O-ring MaterialViton
Overall Length110"
Shaft MaterialStainless Steel
Temp. Range0°C to +60°C
Unit Of MeasureLiters
Viscosity - Maximum70 cST
Wetted MaterialStainless Steel
Accuracy+/-2.5%, +/-2% mW + 0.5% MEW
Flow Rate5 mL/min. to 3000 mL/min.
Includes TotalizerYes
Inlet/outlet Connection1/4" BSPP
Manufacturer Warranty Length5 yrs.
Max. Media Temperature60°C
Media Temp. Range0°C to 60°C
Min. Media Temperature0°C
Mounting LocationInsertion
Output Type4-20 mA
Product TypeMagnetic-Inductive Flow Meter
Pulse Rate100 pulses/gal.
Seal MaterialStainless Steel
StandardsCE, CPA APPROVAL, CRN, EMC, KTW/W270, PA, UK CA

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM SM4000 Magnetic-Inductive Flowmeter, 1/4 in, BSP, LED, 0 Deg C to 60 Deg C
€1,153.19 /unit