Flat Shipping

Flat Shipping at €24.99 + VAT

IFM PX9112 Pressure Transmitter, 0 PSI To 1000 PSI, 0 To 10V Dc, 4-Pin M12 Connector | CR4LWJ

IFM PX9112 Pressure Transmitter, 0 PSI To 1000 PSI, 0 To 10V Dc, 4-Pin M12 Connector

Item: CR4LWJ Model: PX9112Cross Ref: 35T593
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€441.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Burst Pressure9400 psi
Electrical Connection4-Pin M12 Connector
Enclosure RatingIP68, IP69K
Explosion/fire ProofNo
FeaturesLong Term Stability, Precise Analog Output
Fitting MaterialStainless Steel
Full-scale Accuracy±0.75% Of Full Scale
HousingStainless Steel
Housing MaterialStainless Steel
Intrinsically SafeNo
Ip RatingIP68, IP69K
Max. Operating Temp.90°C
Max. Pressure1000 psi
Maximum Loop Resistance720 ohms
Mfr. SeriesPX Series
Min. Operating Temp.-25°C
Min. Pressure0 psi
Number Of Wires2
Output0-10V DC
Overall Height79 1/2"
Overall Width30"
Overpressure4350 psi
Power Required16-32V DC
Pressure Range0 psi to 1000 psi
Pressure TypeRelative
Pressure UnitsPsi
Process Connection GenderMale
Process Connection Size1/4"
Process Connection Size - Transmitter1/4"
Process Connection TypeNPT
Range0 psi to 1000 psi
Range UnitsPsi
Response Time3 ms
Safety RatingClass III
Thermal Error0.30%
Wetted MaterialsStainless Steel
Wiring Entry Size1/2"
Wiring Entry TypeFNPT

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure RangePower RequiredOutputMax. PressurePressure UnitsEnclosure RatingOverpressureBurst PressurePrice
IFM PX9118 Pressure Transmitter, 0 Inch Wc To 100 Inch Wc, 0 To 10V Dc, 4-Pin M12 Connector, Ip65 | CR4LWG PX91180 in. wc to 100 in. wc16-32V DC0-10V DC100 in. wcIn WcIP654015 psi12043 in. wc€567.77
IFM PX3228 Pressure Transmitter, 0 Inch Wc To 100 Inch Wc, 4 To 20Ma Dc, 4-Pin M12 Connector, Ip65 | CR4LWH PX32280 in. wc to 100 in. wc9.6-32V DC4-20 mA100 in. wcIn WcIP654015 psi12043 in. wc€407.28
IFM PX3222 Pressure Transmitter, 0 PSI To 1000 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector | CR4LWK PX32220 psi to 1000 psi9.6-32V DC4-20 mA1000 psiPsiIP68, IP69K4350 psi9400 psi€407.28
IFM PX9114 Pressure Transmitter, 0 PSI To 100 PSI, 0 To 10V Dc, 4-Pin M12 Connector, Ip65 | CR4LWL PX91140 psi to 100 psi16-32V DC0-10V DC100 psiPsiIP651087 psi2175 psi€407.28
IFM PX3224 Pressure Transmitter, 0 PSI To 100 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector, Ip65 | CR4LWM PX32240 psi to 100 psi9.6-32V DC4-20 mA100 psiPsiIP651087 psi2175 psi€407.28
IFM PX9117 Pressure Transmitter, 0 PSI To 15 PSI, 0 To 10V Dc, 4-Pin M12 Connector, Ip65 | CR4LWN PX91170 psi to 15 psi16-32V DC0-10V DC15 psiPsiIP65145 psi450 psi€407.28
IFM PX3227 Pressure Transmitter, 0 PSI To 15 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector, Ip65 | CR4LWP PX32270 psi to 15 psi9.6-32V DC4-20 mA15 psiPsiIP65145 psi450 psi€407.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM PX9112 Pressure Transmitter, 0 PSI To 1000 PSI, 0 To 10V Dc, 4-Pin M12 Connector
€441.20 /unit