Flat Shipping

Flat Shipping at €24.99 + VAT

IFM OY046S Light Curtain, 35.83 Inch Protected Ht, 39.4 ft Max. Sensing Distance | CR4LPM

IFM OY046S Light Curtain, 35.83 Inch Protected Ht, 39.4 ft Max. Sensing Distance

Item: CR4LPM Model: OY046SCross Ref: 52RR27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,383.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Curtain
Auxiliary Contact Rating400 mA @ 24V DC
Auxillary Output Circuit TypePNP
Beam Spacing1.181"
Cable Connection Receiver8 Pin, M12
Cable Connection Transmitter5 Pin, M12
Cable LengthNo Cable
ColorYellow
Depth1.18"
Housing MaterialAluminum
Includes(4) Mounting Brackets
Input Voltage24V DC
Light SourceIR LED
Light Source Wavelength950 N-m
Max. Sensing Distance39.4 ft.
Number Of Aux. Outputs1
Number Of Beams30
Number Of Ossd Outputs2
Overall Height37.91"
Protected Height35.83"
Protective FunctionAccess Prevention Hand Protection
Response Time4 ms to 7.5 ms
Reverse Polarity ProtectionYes
Safety Output Ratings2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
Short-circuit ProtectionYes
Type Of LightInfrared Light
Width1.1"
Ac Voltage RatingNot Rated
Auxiliary Output Circuit TypePNP
Dc Voltage Rating24V DC
Display Qty1
Ip RatingIP65, IP67
Operating Temperature - Maximum131°F
Operating Temperature - Minimum14°F
Overall Depth1.1"
Overall Width1.18"
Receiver Electrical ConnectionM12
Receiver Number Of Pins8
Response Time - Maximum12 ms
Response Time - Minimum4 ms
Sensing Distance - Maximum12m
StandardsCE, CULUS, UKCA
Transmitter Electrical ConnectionM12
Transmitter Number Of Pins5

Shipping Info:

Ship weight (kg) 3.4425
Ship height (cm)96.29
Ship length (cm)3
Ship width (cm)2.79
Country of OriginIT

Product Variants

ProductModelBeam SpacingNumber Of BeamsProtected HeightMax. Sensing DistanceCable LengthOverall HeightAuxillary Output Circuit TypeCable Connection ReceiverPrice
IFM OY002S Light Curtain, 12.2 Inch Protected Ht, 19.7 ft Max. Sensing Distance | CR4LPD OY002S0.551"2212 1/5"19.7 ft.No Cable14.29"PNP8 Pin, M12€1,468.41
IFM OY042S Light Curtain, 12.2 Inch Protected Ht, 39.4 ft Max. Sensing Distance | CR4LPE OY042S1.181"1012 1/5"39.4 ft.No Cable14.29"PNP8 Pin, M12€1,136.84
IFM OY003S Light Curtain, 18.11 Inch Protected Ht, 19.7 ft Max. Sensing Distance | CR4LPF OY003S0.551"3218.11"19.7 ft.Not Included20.19"PNP8 Pin, M12€1,752.62
IFM OY043S Light Curtain, 18.11 Inch Protected Ht, 39.4 ft Max. Sensing Distance | CR4LPG OY043S1.181"1618.11"39.4 ft.No Cable20.19"PNP8 Pin, M12€1,307.36
IFM OY004S Light Curtain, 24.02 Inch Protected Ht, 19.7 ft Max. Sensing Distance | CR4LPH OY004S0.551"4424.02"19.7 ft.Not Included26.1"PNP8 Pin, M12€2,046.31
IFM OY044S Light Curtain, 24.02 Inch Protected Ht, 39.4 ft Max. Sensing Distance | CR4LPJ OY044S1.181"2024.02"39.4 ft.No Cable26.1"PNP8 Pin, M12€1,496.82
IFM OY045S Light Curtain, 29.92 Inch Protected Ht, 39.4 ft Max. Sensing Distance | CR4LPK OY045S1.181"2629 23/25"39.4 ft.Not Included32"PNP8 Pin, M12€1,667.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM OY046S Light Curtain, 35.83 Inch Protected Ht, 39.4 ft Max. Sensing Distance
€2,383.03 /unit