Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IM0054 Rectangular Proximity Sensor, 24 To 240V AC/Dc, 25 Hz Ac/140 Hz Dc, 3 Wire, Plastic | CR4LYH

IFM IM0054 Rectangular Proximity Sensor, 24 To 240V AC/Dc, 25 Hz Ac/140 Hz Dc, 3 Wire, Plastic

Item: CR4LYH Model: IM0054Cross Ref: 20XG33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Proximity Sensor
Basic Proximity Sensor Case MaterialPlastic
Case MaterialPPE, PPS
Depth40 mm
HousingRectangular
Length66 mm
Max. Detecting Distance20 mm
Max. Load Current350/100 mA
MountingFlush Mountable
Number Of Pins3
Operating Temp. Range-13°F to +158°F
Output ModeNo
Overload ProtectionNo
Proximity Sensing MethodInductive
Proximity Sensor Electrical Connection TypeUnf Male Connector
Proximity Sensor Operating Frequency25 Hz AC/140 Hz DC
Proximity Sensor Output Circuit TypeThree Wire
Reverse Polarity ProtectionNo
Shielded / UnshieldedShielded
Short-circuit ProofNo
Thread Size1/2"-20
Width40 mm
Ac Supply Voltage Rating20-250V AC
Body FinishBronze Coated
Body MaterialPPE
Dc Supply Voltage Rating20-250V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67
Nema Enclosure Rating6
Number Of Wires2
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output Circuit2 Wire AC/DC
Output Circuit Contact FormNO
Output Circuit Current - Maximum250 mA
Output Circuit TypeAC, DC-Type
Output Circuit Voltage - Maximum6V DC
Overall Depth40 mm
Overall Height66 mm
Overall Width40 mm
Sensing Distance - Maximum20 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleRectangular
StandardsEN 55011, EN 60947-5-2
Supply Voltage20-250V AC, 20-250V DC

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)4
Ship length (cm)6.6
Ship width (cm)4
Country of OriginRO

Product Variants

ProductModelMax. Detecting DistanceOutput ModeProximity Sensing MethodProximity Sensor Output Circuit TypeProximity Sensor Operating FrequencyShielded / UnshieldedMax. Load CurrentDepthPrice
IFM IM0020 Inductive Proximity Sensor, 20 to 250 V AC/DC, 20 Hz/55 Hz, 2 Wire, Terminal | CR4LXV IM002015 mmNC/NoInductiveTwo Wire20/55 Hz---€249.71
IFM KQ6005 Rectangular Proximity Sensor, 10 To 30V DC, 10 Hz, Pnp, 12 mm Max. Detecting Distance | CR4LXY KQ600512 mmNC/NoCapacitivePNP10 HzUnshielded100 mA14 mm€150.31
IFM KQ6003 Rectangular Proximity Sensor, 10 To 30V DC, 10 Hz, Pnp/Npn, 12 mm Max. Detecting Distance | CR4LXZ KQ600312 mmNC/NoCapacitivePNP, NPN10 HzUnshielded100 mA14 mm€148.85
IFM KQ6001 Rectangular Proximity Sensor, 10 To 30V DC, 10 Hz, Pnp/Npn, 12 mm Max. Detecting Distance | CR4LYA KQ600112 mmNC/NoCapacitivePNP, NPN10 HzUnshielded100 mA14 mm€154.76
IFM IS5001 Rectangular Proximity Sensor, 10 To 30V DC, 800 Hz, Pnp, 2 mm Max. Detecting Distance | CR4LYB IS50012 mmNoInductivePNP800 HzShielded200 mA16 mm€77.37
IFM IM5115 Rectangular Proximity Sensor, 10 To 36V DC, 100 Hz, 3 Wire Pnp | CR4LYC IM511520 mmNoInductiveThree Wire PNP100 HzShielded200 mA40 mm€119.24
IFM IM5116 Rectangular Proximity Sensor, 10 To 36V DC, 80 Hz, 3 Wire Pnp | CR4LYD IM511635 mmNoInductiveThree Wire PNP80 HzUnshielded200 mA40 mm€123.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IM0054 Rectangular Proximity Sensor, 24 To 240V AC/Dc, 25 Hz Ac/140 Hz Dc, 3 Wire, Plastic
€120.05 /unit