Item | Proximity Sensor |
Application | Regular Cleaning Processes |
Case Material | Stainless Steel |
Description/special Features | Gold Plated Contacts, Increased Sensing Range |
Housing | Threaded Type |
Includes | (2) Lock Nuts |
Increased Sensing Range | Yes |
Ip Rating | IP68, IP69 |
Length | 46 mm |
Max. Detecting Distance | 8 mm |
Mounting | Flush Mountable |
Operating Temp. Range | 0°C to +100°C |
Output Mode | No |
Overload Protection | Yes |
Proximity Sensing Method | Inductive |
Proximity Sensor Dia. | 18 mm |
Proximity Sensor Operating Frequency | 600 Hz |
Proximity Sensor Output Circuit Type | PNP |
Reverse Polarity Protection | Yes |
Short-circuit Protection | Yes |
Thread Size | M12 |
Type Of Short-circuit Protection | Pulsed |
Ac Supply Voltage Rating | Not Rated |
Body Material | Stainless Steel |
Body Stainless Steel Grade | Grade 316L |
Dc Supply Voltage Rating | 10-30V DC |
Display Qty | 1 |
Electrical Connection | M12 |
Electrical Installation Type | Direct Connector |
Includes Indicator Lights | Indicator Lights Included |
Nominal Sensor Diameter | M18 Threaded |
Number Of Pins | 3 |
Operating Temperature - Maximum | 212°F |
Operating Temperature - Minimum | 32°F |
Output Circuit | PNP |
Output Circuit Contact Form | NO |
Output Circuit Current - Maximum | 100 mA |
Output Circuit Type | PNP |
Output Circuit Voltage - Maximum | 2.5V DC |
Overall Height | 46 mm |
Sensing Distance - Maximum | 8 mm |
Sensing Face Shielding | Shielded |
Sensing Method | Inductive |
Sensor Body Style | Cylindrical |
Sensor Diameter | 18 mm |
Standards | EN 55011, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL E174191, UL LISTED |
Supply Voltage | 10-30V DC |