Item | Cylindrical Proximity Sensor |
Basic Proximity Sensor Case Material | Metal |
Cable Length | 2m |
Case Material | Brass White Bronze Coated |
Description/special Features | Overload And Short Protection |
Housing | Threaded Type |
Includes | (2) Lock Nuts |
Increased Sensing Range | Yes |
Length | 40 mm |
Max. Detecting Distance | 12 mm |
Max. Load Current | 100 mA |
Output Mode | No |
Overload Protection | Yes |
Proximity Sensing Method | Inductive |
Proximity Sensor Dia. | 18 mm |
Proximity Sensor Electrical Connection | Cable |
Proximity Sensor Operating Frequency | 300 Hz |
Proximity Sensor Output Circuit Type | Three Wire PNP |
Reverse Polarity Protection | Yes |
Shielded / Unshielded | Unshielded |
Short-circuit Protection | Yes |
Ac Supply Voltage Rating | Not Rated |
Body Finish | Bronze Coated |
Body Material | Brass |
Dc Supply Voltage Rating | 10-30V DC |
Display Qty | 1 |
Electrical Connection | Bare Wire |
Electrical Installation Type | Prewired Cable |
Features | Safe Detection |
Includes Indicator Lights | Indicator Lights Included |
Ip Rating | IP65, IP66, IP67, IP68, IP69K |
Nominal Sensor Diameter | M18 Threaded |
Number Of Wires | 3 |
Operating Temperature - Maximum | 185°F |
Operating Temperature - Minimum | -40°F |
Output Circuit | PNP |
Output Circuit Contact Form | NO |
Output Circuit Current - Maximum | 100 mA |
Output Circuit Type | PNP |
Output Circuit Voltage - Maximum | 2.5V DC |
Overall Height | 40 mm |
Sensing Distance - Maximum | 12 mm |
Sensing Face Shielding | Unshielded |
Sensing Method | Inductive |
Sensor Body Style | Cylindrical |
Sensor Cable Length | 2m |
Sensor Diameter | 18 mm |
Standards | EN 55011, EN 60068-2-14 NA, EN 60068-2-27, EN 60068-2-52 KB, EN 60068-2-6 FC, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL A002, UL E174191 |
Supply Voltage | 10-30V DC |