Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IFS263 Cylindrical Proximity Sensor, 10 To 30VDC, 700 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LJD

IFM IFS263 Cylindrical Proximity Sensor, 10 To 30VDC, 700 Hz Proximity Sensor Op Freq, 3 Wire Npn

Item: CR4LJD Model: IFS263Cross Ref: 40KH56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Case MaterialBrass White Bronze Coated
Includes(2) Lock Nuts
Ip RatingIP65, IP66, IP67, IP68, IP69K
Length45 mm
Max. Detecting Distance7 mm
Max. Load Current100 mA
Number Of Pins4
Operating Temp. Range-40°F to +185°F
Output ModeNC
Proximity Sensing MethodInductive
Proximity Sensor Dia.12 mm
Proximity Sensor Operating Frequency700 Hz
Proximity Sensor Output Circuit TypeThree Wire NPN
Shielded / UnshieldedUnshielded
Ac Supply Voltage RatingNot Rated
Body FinishBronze Coated
Body MaterialBrass
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
FeaturesSafe Detection
Includes Indicator LightsIndicator Lights Included
Nominal Sensor DiameterM12 Threaded
Number Of Wires3
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Output CircuitNPN
Output Circuit Contact FormNC
Output Circuit Current - Maximum100 mA
Output Circuit TypeNPN
Output Circuit Voltage - Maximum2.5V DC
Overall Height45 mm
Sensing Distance - Maximum7 mm
Sensing Face ShieldingUnshielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Diameter12 mm
StandardsEN 55011, EN 60068-2-14 NA, EN 60068-2-27, EN 60068-2-27 EA, EN 60068-2-52 KB, EN 60068-2-6 FC, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL A001, UL E174191
Supply Voltage10-30V DC

Shipping Info:

Ship weight (kg) 0.0261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IFS263 Cylindrical Proximity Sensor, 10 To 30VDC, 700 Hz Proximity Sensor Op Freq, 3 Wire Npn
€55.45 /unit