Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IE5207 Cylindrical Proximity Sensor, 10 To 36VDC, 2000 Hz Proximity Sensor Op Freq | CR4LGC

IFM IE5207 Cylindrical Proximity Sensor, 10 To 36VDC, 2000 Hz Proximity Sensor Op Freq

Item: CR4LGC Model: IE5207Cross Ref: 35T375
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic Proximity Sensor Case MaterialMetal
Cable Length2m
Case MaterialBrass White Bronze Coated
HousingThreaded Type
Includes(2) Lock Nuts
Length35 mm
Max. Detecting Distance1 mm
Max. Load Current200 mA
MountingFlush Mountable
Operating Temp. Range-13°F to +158°F
Output ModeNo
Overload ProtectionNo
Proximity Sensing MethodInductive
Proximity Sensor Dia.8 mm
Proximity Sensor Electrical ConnectionCable
Proximity Sensor Operating Frequency2000 Hz
Reverse Polarity ProtectionYes
Shielded / UnshieldedShielded
Short-circuit ProtectionNo
Ac Supply Voltage RatingNot Rated
Body FinishBronze Coated
Body MaterialBrass, PBT
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Output CircuitNPN And PNP
Output Circuit Contact FormNO
Output Circuit TypeNPN And PNP
Overall Height35 mm
Sensing Distance - Maximum1 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter8 mm
StandardsEN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginRO

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IE5207 Cylindrical Proximity Sensor, 10 To 36VDC, 2000 Hz Proximity Sensor Op Freq
€56.35 /unit