Flat Shipping

Flat Shipping at €24.99 + VAT

IFM EVC008 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Black, Tpu, 5 M Cable Length | CR4MCM

IFM EVC008 Single-Ended Cordset, Female Angle x Bare Wire, 5 Pins, Black, Tpu, 5 M Cable Length

Item: CR4MCM Model: EVC008Cross Ref: 801T56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length5m
Cable TypeRound
End 1 GenderFemale
End 1 Mounting OrientationAngle
End 1 Number Of Pins5
End Connection Type 1M12
End Connection Type 2Bare Wire
FeaturesHigh Protection Rating For The Requirements Of Harsh Industrial Environments, Mechanical End Stop To Protect The O-Ring From Destruction, Permanent, Reliable Sealing Even When Mounted Without Tools, Resistant To Oils And Coolants, Vibration And Shock Resistant Thanks To Coupling Ring With Locking Mechanism
Ip RatingIP65, IP67, IP68, IP69K
Jacket ColorBlack
Jacket MaterialTPU
Max. Amps4A
Max. Operating Temp.90°C
Max. Voltage36V DC
Min. Operating Temp.-25°C
Number Of Wires4
Wire Size0.34 mm
Cable Jacket ColorBlack
Cable Jacket MaterialPUR
End 1 ConnectionM12 Female
End 1 Connection TypeM12
End 2 ConnectionBare Wire
End 2 Connection TypeBare Wire
Maximum Current (a)4A
Maximum Operating Temperature194°F
Maximum Voltage36V DC
Minimum Operating Temperature-13°F
StandardsCE, CULUS, UKCA

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 1 Number Of PinsCable LengthWire SizeMax. Operating Temp.Jacket MaterialMax. AmpsMax. VoltagePrice
IFM EVT006 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Pvc, 25 M Cable Length | CR4MCN EVT006Angle525m0.34 mm100°CPVC4A250V AC/300V DC€61.37
IFM EVC006 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Tpu, 10 M Cable Length | CR4MCP EVC006Angle510m0.34 mm90°CTPU4A250V AC/300V DC€30.75
IFM EVC075 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Tpu, 10 M Cable Length | CR4MCQ EVC075Angle510m0.34 mm90°CTPU4A60V AC/DC€42.77
IFM EVC086 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Tpu, 15 M Cable Length | CR4MCR EVC086Angle515m0.34 mm90°CTPU4A250V AC/300V DC€45.82
IFM EVC087 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Tpu, 20 M Cable Length | CR4MCT EVC087Angle520m0.34 mm90°CTPU4A250V AC/300V DC€53.81
IFM EVC088 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Tpu, 25 M Cable Length | CR4MCU EVC088Angle525m0.34 mm90°CTPU4A250V AC/300V DC€60.15
IFM EVC074 Single-Ended Cordset, M12 Female Angle x Bare Wire, 5 Pins, Orange, Tpu, 5 M Cable Length | CR4MCV EVC074Angle55m0.34 mm90°CTPU4A60V AC/DC€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM EVC008 Single-Ended Cordset, Female Angle x Bare Wire, 5 Pins, Black, Tpu, 5 M Cable Length
€27.17 /unit