Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E70587 Flat Cable IDC Connector, T Style, 4 A Current Rating, IP67 | CV4QVH

IFM E70587 Flat Cable IDC Connector, T Style, 4 A Current Rating, IP67

Item: CV4QVH Model: E70587Cross Ref: 787GD7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Amps4A
Amps Rating4A
Connector MaterialPBT, PC
Connector TypeT Style
Convert FromAs-I Or Aux Flat Cable
Convert ToM12
ConvertsM12
DescriptionAs-Interface Flat Cable Insulation Displacement Connector
Ip RatingIP67
Length40.5 mm
Max. Operating Temp.75°C
Min. Operating Temp.-25°C
Mounting TypeCable Mount
Overall Length40.5 mm
Splitter TypeAS-i Or AUX Flat Cable To M12
Temp. Range-25°C to +75°C
Connector StyleT-Style
Current Rating4A
Maximum Operating Temperature75°C
Minimum Operating Temperature-25°C
Temperature Range-25°C to +75°C

Shipping Info:

Ship weight (kg) 3.0105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Min. Operating Temp.Ip RatingTemp. RangeConnector MaterialConvert FromNumber Of Digital InputsNumber Of Digital OutputsPrice
IFM AL1102 IO-Link Master, I/O Modules for Field Applications, Ethernet/IO-Link, M12 Connector | CR7QCF AL1102------168€572.09
IFM AL1122 IO-Link Master, I/O Modules for Field Applications, Ethernet/IO-Link, M12 Connector | CR7QCG AL1122------168€572.09
IFM AL1100 IO-Link Master, I/O Modules for Field Applications, Ethernet/IO-Link, M12 Connector | CR7QCH AL1100------84€426.40
IFM AL1120 IO-Link Master, I/O Modules for Field Applications, Ethernet/IO-Link, M12 Connector | CR7QCJ AL1120------84€490.29
IFM E70586 Flat Cable IDC Connector, AS-i Flat Cable to M12, T Style, Industrial Applications, IP67 | CV4QPX E7058675°C-25°CIP67-25°C to +75°CPBT, PCAs-I Flat Cable--€16.76
IFM E70585 Flat Cable IDC Connector, AS-i Flat Cable to M12, T Style, Industrial Applications, IP67 | CV4QTM E7058575°C-25°CIP67-25°C to +75°CPBT, PCAs-I Flat Cable--€18.04
IFM E70354 Flat Cable IDC Connector, AS-i or AUX Flat Cable to M12, T Style, 4 A Current Rating | CV4QUA E7035480°C-30°CIP68, IP69K-30°C to +80°CStainless SteelAs-I Or Aux Flat Cable--€61.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E70587 Flat Cable IDC Connector, T Style, 4 A Current Rating, IP67
€54.72 /unit