Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E60208 Flexible Coupling | CR4LMF

IFM E60208 Flexible Coupling

Item: CR4LMF Model: E60208Cross Ref: 52DK38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Accessory TypeFlexible Coupling
Depth38 mm
Diameter30 mm
FinishSmooth
For Use WithEncoder
IncludesClamp Connection
MaterialAluminum
Number Of Pins0
Outside Diameter30 mm
Overall Length38 mm
Side A Bore Diameter10 mm
Side B Bore Diameter12.7 mm

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeFor Use WithMaterialPrice
IFM E60065 Flexible Coupling | CR4LMA E60065Flexible CouplingEncoderAluminum€57.94
IFM E60067 Flexible Coupling | CR4LMB E60067Flexible CouplingEncoderAluminum€65.41
IFM E60027 Flexible Coupling | CR4LMC E60027Flexible Coupling--€65.41
IFM E60066 Flexible Coupling | CR4LMD E60066Flexible Coupling--€65.41
IFM E60062 Flexible Coupling | CR4LME E60062Flexible Coupling--€44.21
IFM E60063 Flexible Coupling | CR4LMG E60063-EncoderAluminum€44.21
IFM E60207 Flexible Coupling | CR4LMH E60207Flexible Coupling--€62.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E60208 Flexible Coupling
€94.62 /unit