Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E11425 Patch cable, M12 Male Straight x DIN Form B, 5 Pins, Black, PUR, 5 m Cable Length | CR4LTL

IFM E11425 Patch cable, Male Straight x DIN Form B, 5 Pins, Black, PUR, 5 m Cable Length

Item: CR4LTL Model: E11425Cross Ref: 787D30
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cable
Cable Jacket ColorBlack
Cable Jacket MaterialPUR
Cable Length5m
End 1 GenderMale
End 1 Mounting OrientationStraight
End 1 Number Of Pins5
End 2 GenderFemale
End 2 Mounting OrientationRight Angle
End 2 ThreadM3
End Connection Type 1M12
End Connection Type 2DIN Form B
FeaturesClearly Visible Led, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
Ip RatingIP67
Max. Operating Temp.176°F
Max. Voltage24V AC/24V DC
Min. Operating Temp.-13°F
Wire Size5 mm
Connector/wire TypeM12
End 1 Connection TypeM12
End 2 Connection TypeDIN Form B
Maximum Operating Temperature176°F
Maximum Voltage24V DC/24V AC
Minimum Operating Temperature-13°F
StandardsCE, DIN 43650 (EN 175301-803)

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCable LengthEnd 1 Mounting OrientationIp RatingMax. Operating Temp.Wire SizeEnd Connection Type 2Max. VoltageEnd 2 ThreadPrice
IFM E10817 Patch cable, M12 Male RigHeight Angle x DIN Form A, 5 Pins, Black, PUR, 0.3 m Cable Length | CR4LRP E108170.3mRight AngleIP67194°F4.8 mmDIN Form A24V AC/24V DCM3€64.91
IFM E10821 Patch cable, M12 Male RigHeight Angle x DIN Form A, 5 Pins, Blue, PVC, 0.3 m Cable Length | CR4LRQ E108210.3mRight AngleIP67194°F5.1 mmDIN Form A15V DCM3€66.40
IFM E10819 Patch cable, M12 Male RigHeight Angle x DIN Form B Industrial, 5 Pins, Black, PUR | CR4LRR E108190.3mRight AngleIP67194°F4.8 mmDIN Form B Industrial24V AC/24V DCM3€67.85
IFM E10820 Patch cable, M12 Male RigHeight Angle x DIN Form B Industrial, 5 Pins, Black, PUR | CR4LRT E108200.6mRight AngleIP67194°F4.8 mmDIN Form B Industrial24V AC/24V DCM3€66.40
IFM E10844 Patch cable, M12 Male RigHeight Angle x DIN Form C, 5 Pins, Black, PUR, 0.3 m Cable Length | CR4LRU E108440.3mRight AngleIP67194°F4.8 mmDIN Form C24V AC/24V DCM2.5€79.54
IFM E11416 Patch cable, M12 Male Straight x DIN Form A, 5 Pins, Black, PUR, 0.3 m Cable Length | CR4LRV E114160.3mStraightIP67176°F5 mmDIN Form A24V AC/24V DCM3€50.43
IFM E11417 Patch cable, M12 Male Straight x DIN Form A, 5 Pins, Black, PUR, 0.6 m Cable Length | CR4LRW E114170.6mStraightIP67176°F5 mmDIN Form A24V AC/24V DCM3€53.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E11425 Patch cable, Male Straight x DIN Form B, 5 Pins, Black, PUR, 5 m Cable Length
€70.29 /unit