Flat Shipping

Flat Shipping at €24.99 + VAT

IDEAL 35-794 Electricians Tool Kit, 5 Total Pcs, Sae, Tool Pouch | CP4LWF

IDEAL 35-794 Electricians Tool Kit, 5 Pk, Sae

Item: CP4LWF Model: 35-794Cross Ref: 3KGW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectricians Tool Kit
Cutting Tools IncludedUtility Knives
Electrical And Telecom Tools IncludedWire Stripper
For Use With Grainger Item Number25C870
Measurement TypeSAE
Measuring And Testing Tools IncludedTape Measure
Number Of Abrasives And Finishing Tools0
Number Of Cutting Tools1
Number Of Electrical And Telecom Tools1
Number Of Inspection And Retrieving Tools0
Number Of Measuring And Testing Tools1
Number Of Miscellaneous Tools0
Number Of Pliers1
Number Of Plumbing Tools0
Number Of Putty Knives And Scrapers0
Number Of Wrenches0
Pliers Included(1) Lineman'S Pliers
Tool Families IncludedCutting Tools, Drivers And Bits, Electrical And Telecom Tools, Measuring And Testing Tools, Pliers
Tool Storage TypeTool Pouch
Abrasives And Finishing Tools IncludedNone
Compatible Tool Storage Grainger Part Number25C870
Drivers, Keys, And Bits IncludedMulti-Bit Screwdriver
Inspection And Retrieving Tools IncludedNone
Miscellaneous Tools IncludedNone
Number Of Screwdrivers, Keys, And Bits1
Number Of Sockets, Drive Tools, And Accessories0
Plumbing Tools IncludedNone
Putty Knives And Scrapers IncludedNone
Socket Drive SizeSockets Not Included
Sockets, Drive Tools, & Accs IncludedNone
Total Pcs5
Wrenches IncludedNone

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTool Storage TypeMeasurement TypePrice
IDEAL 35-804 Electricians Tool Kit, 13 Total Pcs, Sae, Tool Bag | CP4LWD 35-804Tool BagSAE€736.04
IDEAL 35-809 Electricians Tool Kit, 16 Total Pcs, Sae, Tool Bag | CP4LWE 35-809Tool BagSAE€958.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 35-794 Electricians Tool Kit, 5 Pk, Sae
€163.68 /unit