Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 33-410 Coax Crimper Kit | AG7FNX 6KJT8

IDEAL 33-410 Coax Crimper Kit

Item: AG7FNX Model: 33-410Cross Ref: 6KJT8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€570.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoax Crimper/Cutter/Stripper Kit
No Of Pieces10
Tool Storage IncludedYes
Tool Storage Type IncludedBag
Cutting Tools Included(1) Cable Cutter
Drivers, Keys, & Bits IncludedNone
Electrical & Telecom Tools Included(1) Coax Compression Tool, (1) Wire Crimper, (2) Cable Strippers
Inspection And Retrieving Tools IncludedNone
Measuring & Testing Tools IncludedNone
Miscellaneous Tools Included(1) Jar of Compression Connectors, (3) Die Sets
Number Of Cutting Tools0
Number Of Electrical And Telecom Tools4
Number Of Inspection And Retrieving Tools0
Number Of Measuring And Testing Tools0
Number Of Miscellaneous Tools4
Number Of Pliers0
Number Of Screwdrivers, Keys, And Bits0
Number Of Sockets, Drive Tools, And Accessories0
Number Of Striking And Struck Tools0
Number Of Wrenches0
Pliers IncludedNone
Sockets, Drive Tools, And Accessories IncludedNone
Striking And Struck Tools IncludedNone
Tool Families IncludedCutting Tools, Electrical and Telecom Tools
Tool Storage TypeTool Bag
Total Pcs8
Wrenches IncludedNone

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)17.02
Ship length (cm)31.75
Ship width (cm)21.84
HS code8203206060
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 33-410 Coax Crimper Kit
€570.48 /unit