IDEAL 29-1101 Dock Bumper, 20 Inch Overall Ht, 4 1/4 Inch Overall Width, 10 1/2 Inch Overall Dp | CR4KKN

IDEAL 29-1101 Dock Bumper, 20 Inch Overall Ht, 4 1/4 Inch Overall Width, 10 1/2 Inch Overall Dp

Item: CR4KKN Model: 29-1101Cross Ref: 799EK4
In Stock

Get it by Tuesday, Jun 17

€555.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Bumper
Bumper Depth6"
Bumper MaterialLaminated Rubber
Bumper ShapeRectangular
Bumper Width4"
Mounting Hole Dia.7/8"
Mounting Holes O.c. (h)15"
Mounting Holes O.c. (w)11"
Mounting StyleWeld On
Number Of Mounting Holes3
Overall Depth10 1/2"
Overall Height20"
Overall Width4 1/4"
Access Hole Diameter7/8"
Angle LocationLeft
Bumper Backing MaterialLaminated Rubber
Bumper Face MaterialSteel
Bumper Height20"
FeaturesAbrasion Resistant, Replaceable Bumper
Flat Plate LocationLeft
Mount TypeAngle, Flat
Mounting Hole Diameter7/8"
Mounting Holes Center-to-center Height15"
Mounting Holes Center-to-center Width11"

Shipping Info:

Ship weight (kg) 27
Ship height (cm)50.8
Ship length (cm)26.67
Ship width (cm)10.8
Country of OriginCA

Product Variants

ProductModelOverall WidthOverall DepthNumber Of Mounting HolesBumper WidthBumper MaterialBumper ShapeOverall HeightBumper DepthPrice
IDEAL 29-1102 Dock Bumper, 20 Inch Overall Ht, 4 1/4 Inch Overall Width, 10 1/2 Inch Overall Dp | CR4KKP 29-11024 1/4"10 1/2"34"Laminated RubberRectangular20"6"€514.47
IDEAL 29-1100 Dock Bumper, 20 Inch Overall Ht, 4 1/4 Inch Overall Width, 13 Inch Overall Dp | CR4KKQ 29-11004 1/4"13"64"Laminated RubberRectangular20"6"€514.47
IDEAL 29-1106 Dock Bumper, 20 Inch Overall Ht, 5 1/4 Inch Overall Width, 10 3/4 Inch Overall Dp | CR4KKR 29-11065 1/4"10 3/4"34 1/4"Laminated RubberRectangular20"6"€656.92
IDEAL 29-1105 Dock Bumper, 20 Inch Overall Ht, 5 1/4 Inch Overall Width, 10 3/4 Inch Overall Dp | CR4KKT 29-11055 1/4"10 3/4"34 1/4"Laminated RubberRectangular20"6"€656.92
IDEAL 29-1104 Dock Bumper, 20 Inch Overall Ht, 5 1/4 Inch Overall Width, 13 Inch Overall Dp | CR4KKU 29-11045 1/4"13"64 1/4"Laminated RubberRectangular20"6"€597.40
IDEAL 29-1210 Dock Bumper, 20 Inch Overall Ht, 6 1/2 Inch Overall Width, 10 1/2 Inch Overall Dp | CR4KKV 29-12106 1/2"10 1/2"34 1/4"Laminated RubberRectangular20"6"€721.23
IDEAL 29-1209 Dock Bumper, 20 Inch Overall Ht, 6 1/2 Inch Overall Width, 10 1/2 Inch Overall Dp | CR4KKW 29-12096 1/2"10 1/2"34 1/4"Laminated RubberRectangular20"6"€721.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 29-1101 Dock Bumper, 20 Inch Overall Ht, 4 1/4 Inch Overall Width, 10 1/2 Inch Overall Dp
€555.08 /unit