IDEAL SHIELD HGR-1-120-143/4P Heavy Guard Rail 10 Feet x 14-3/4 In | AF3PKY 8AH85

IDEAL SHIELD HGR-1-120-143/4P Heavy Guard Rail 10 Feet x 14-3/4 In

Item: AF3PKY Model: HGR-1-120-143/4PCross Ref: 8AH85
In Stock

Get it by Wednesday, Jun 11

€570.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail System
ColorYellow
Diameter7 1/4"
MaterialThermoplastic Polyethylene
Mounting Plate Dimensions10" x 10" x 5/8"
Mounting StyleFloor
Net Weight313 lbs.
Nominal Length10 ft.
Number Of Ribs0
Overall Height14 3/4"
Overall Length120"
Compatible With Grainger Part Number8AH85
Compatible With Manufacturer Model NumberHGR-1-120-14-3/4-P
FinishPlastic Sleeved
Guardrail TypeStraight
Includes(2) Posts, Base Plates
Mounting Hole Diameter1"
Mounting Plate Length10"
Mounting Plate Width10"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height14 3/4"

Shipping Info:

Ship weight (kg) 142.2
Ship height (cm)37.47
Ship length (cm)2.54
Ship width (cm)18.42
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightMounting StyleMaterialNet WeightNominal LengthNumber Of RibsColorPrice
IDEAL SHIELD HGR-2-048-36-P Guard Rail System 4 Feet x 36 In | AF3PKV 8AH82 HGR-2-048-36-P48"36"FloorHDPE321 lbs.4 ft.-Yellow€913.36
IDEAL SHIELD HGR-2-096-36-C-12 Vehicle Stopper Guard Rail 8 Feet x 36 In | AF3PKW 8AH83 HGR-2-096-36-C-1296"36"Core InHDPE527 lbs.8 ft.-Yellow€885.73
RFQ
IDEAL SHIELD HGR-1-120-14 .75-C-12 Heavy Guard Rail 10 Feet x 14-3/4 In | AF3PKX 8AH84 HGR-1-120-14 .75-C-12120"14 3/4"Core InThermoplastic Polyethylene328 lbs.10 ft.-Yellow€539.09
IDEAL SHIELD HGR-1-048-143/4-C-12 Heavy Guard Rail 4 Feet x 14-3/4 In | AF4AFJ 8N202 HGR-1-048-143/4-C-1248"14 3/4"Core InThermoplastic Polyethylene196 lbs.4 ft.-Yellow€415.59
IDEAL SHIELD HGR-1-096-143/4-C-12 Heavy Guard Rail 8 Feet x 14-3/4 In | AF4CVD 8RGX3 HGR-1-096-143/4-C-1248"14 3/4"Core InThermoplastic Polyethylene284 lbs.8 ft.-Yellow€742.92
RFQ
IDEAL SHIELD HGR-1-144-143/4-C-12 Heavy Guard Rail 12 Feet x 14-3/4 In | AF4CVE 8RGX4 HGR-1-144-143/4-C-12144"14 3/4"Core InThermoplastic Polyethylene381 lbs.12 ft.-Yellow€762.37
IDEAL SHIELD HGR-2-144-36-P Guard Rail System Length 12 Feet x 36 In | AF4EMF 8TRY2 HGR-2-144-36-P144"36"FloorHDPE673 lbs.12 ft.-Yellow€1,629.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL SHIELD HGR-1-120-143/4P Heavy Guard Rail 10 Feet x 14-3/4 In
€570.80 /unit