Flat Shipping

Flat Shipping at €24.99 + VAT

ICS 524490 Guidebar 16 In | AG6VJA 48Z768

ICS 524490 Guidebar 16 In

Item: AG6VJA Model: 524490Cross Ref: 48Z768
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuidebar
Height1/4"
Length16"
Width3"
Bar Length16"
Chain ProfileStandard
For Bar Length16"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)0.76
Ship length (cm)65.02
Ship width (cm)10.92
HS code8202310000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ICS 524490 Guidebar 16 In
€358.79 /unit