ICE-O-MATIC ICEU300FA Ice Machine 309 lb. Full Dice Air | AH7BWU 36RF87

ICE-O-MATIC ICEU300FA Ice Machine 309 lb. Full Dice Air

Item: AH7BWU Model: ICEU300FACross Ref: 36RF87
In Stock

Get it by Tuesday, Jun 17

€5,364.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Machine
Amps13.1A
ColorGray
Condenser CoolingAir
Cord Length6 ft.
Cube Size7/8" x 7/8" x 7/8"
Cube TypeDice
DefrostAutomatic
Door TypeSlide
Drain Size3/4"
Ice Machine StyleUndercounter
Ice Production Per Day309 lbs.
Ice Storage Capacity97 lbs.
Inlet Size3/8"
Overall Depth29.969"
Overall Height39"
Overall Width30.344"
Voltage115V
Warranty4 yrs.
AntimicrobialYes
Control TypeNot a Dispenser
Current13.1A
Drain Type3/4" FPT
Energy Star CertifiedNo
Exterior MaterialPlastic, Stainless Steel
FeaturesBuilt in Antimicrobial Protection, Corrosion Resistant, Electroless Nickel Plating, Fingerprint Proof, Harvest Assist
Frequency50/60 Hz
IncludesCordset
Includes LegsYes
Maximum Water Pressure60 psig
Minimum Water Pressure20 psig
Power SourceElectric
StandardsCE CERTIFIED, CULUS, ISO 9001, NSF, TUV
Storage Capacity97 lbs.
Water Inlet Connection Size3/8"
Water Inlet Connection TypeFPT
Water Supply Connection Type3/8" FPT

Shipping Info:

Ship weight (kg) 92.7
Ship height (cm)99.06
Ship length (cm)73.66
Ship width (cm)76.2
Country of OriginUS

Product Details:

    • Cleaning System : Manual

Product Variants

ProductModelCondenser CoolingIce Production Per DayOverall HeightOverall WidthOverall DepthCube TypeAmpsInlet SizePrice
ICE-O-MATIC GEMU090 Ice Machine 85 lb. Nugget Air | AH7BUL 36RF31 GEMU090Air85 lbs.33 3/8"14 22/25"19"-5A1/4"€5,359.35
ICE-O-MATIC ICEU150HW Ice Machine 185 lb. Half Dice Water | AH7BWN 36RF82 ICEU150HWWater185 lbs.39"24 35/64"26 17/64"Half Dice7.9A0.375"-
RFQ
ICE-O-MATIC ICEU220FA Ice Machine 238 lb. Full Dice Air | AH7BWP 36RF83 ICEU220FAAir238 lbs.39"24.547"26.266"Dice11.9A3/8"€4,205.24
ICE-O-MATIC ICEU220HA Ice Machine 238 lb. Half Dice Air | AH7BWR 36RF85 ICEU220HAAir238 lbs.39"24.547"26.266"Half Dice11.9A3/8"€3,951.30
ICE-O-MATIC ICEU220HW Ice Machine 251 lb. Half Dice Water | AH7BWT 36RF86 ICEU220HWWater251 lbs.39"24 35/64"26 17/64"Half Dice8.9A0.375"-
RFQ
ICE-O-MATIC ICEU300FW Ice Machine 356 lb. Full Dice Water | AH7BWV 36RF88 ICEU300FWWater356 lbs.39"30 11/32"29 31/32"Dice11.1A0.375"-
RFQ
ICE-O-MATIC ICEU300HA Ice Machine 309 lb. Half Dice Air | AH7BWW 36RF89 ICEU300HAAir309 lbs.39"30.344"29.969"Half Dice13.1A3/8"€5,203.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ICE-O-MATIC ICEU300FA Ice Machine 309 lb. Full Dice Air
€5,364.33 /unit