ICE-O-MATIC CIM1136HW Modular Ice Maker, 1100 Lbs. Ice Production per Day | CD3YNF 437L46

ICE-O-MATIC CIM1136HW Modular Ice Maker, 1100 Lbs. Ice Production per Day

Item: CD3YNF Model: CIM1136HWCross Ref: 437L46
In Stock

Get it by Wednesday, Jun 11

€9,470.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Maker
Amps11.8A
ColorGray
Connection Size0.37"
Cord LengthNone
Cube TypeHalf Dice
Ice Machine StyleModular
Ice Production Per Day1100 lbs.
Overall Depth24 1/4"
Overall Height21 1/4"
Overall Width30 1/4"
Storage CapacityDoes Not Store Ice
AntimicrobialYes
Condenser CoolingWater
Control TypeNot a Dispenser
Current11.8A
Energy Star CertifiedNo
Exterior MaterialPlastic
Power SourceElectric
StandardsAGION, BPA FREE, CE CERTIFIED, CULUS, DOE 2018, ISO, NSF
Voltage208/230V AC
Water Inlet Connection Size3/8"
Water Inlet Connection TypeFPT

Shipping Info:

Ship weight (kg) 90
Ship height (cm)68.26
Ship length (cm)61.6
Ship width (cm)76.84
Country of OriginUS

Product Variants

ProductModelCube TypeIce Production Per DayOverall WidthCondenser CoolingAmpsOverall HeightOverall DepthStorage CapacityPrice
ICE-O-MATIC CIM0430HA Modular Ice Maker, 435 Lbs. Ice Production per Day | CD3VAZ 437L25 CIM0430HAHalf Dice435 lbs.30 1/4"--21 1/4"24 1/4"Does Not Store Ice€5,163.86
ICE-O-MATIC CIM0636FA Modular Ice Maker, 565 Lbs. Ice Production per Day | CD3VDB 437L35 CIM0636FADice565 lbs.30 1/4"-9.2A21 1/4"24 1/4"Does Not Store Ice€6,497.63
ICE-O-MATIC CIM0636FW Modular Ice Maker, 600 Lbs. Ice Production per Day | CD3VGJ 437L36 CIM0636FWDice600 lbs.30 1/4"-9A21 1/4"24 1/4"Does Not Store Ice€6,603.15
ICE-O-MATIC CIM0330FA Modular Ice Maker, 295 Lbs. Ice Production per Day | CD3VHG 437L15 CIM0330FADice295 lbs.30 1/4"--21 1/4"24 1/4"Does Not Store Ice€4,753.79
ICE-O-MATIC CIM0520HA Modular Ice Maker, 530 Lbs. Ice Production per Day | CD3VQE 437L33 CIM0520HAHalf Dice530 lbs.22 1/4"-17.8A21 1/4"24 1/4"Does Not Store Ice€5,230.48
ICE-O-MATIC CIM0636HA Modular Ice Maker, 600 Lbs. Ice Production per Day | CD3VQX 437L37 CIM0636HAHalf Dice600 lbs.30 1/4"-9.2A21 1/4"24 1/4"Does Not Store Ice€6,497.63
ICE-O-MATIC CIM0836FA Modular Ice Maker, 800 Lbs. Ice Production per Day | CD3VUY 437L39 CIM0836FADice800 lbs.30 1/4"-11.6A21 1/4"24 1/4"Does Not Store Ice€8,501.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ICE-O-MATIC CIM1136HW Modular Ice Maker, 1100 Lbs. Ice Production per Day
€9,470.83 /unit