ICE-O-MATIC B42PS Ice Storage Bin Commercial 351 lb. | AH7BUE 36RF22

ICE-O-MATIC B42PS Ice Storage Bin Commercial 351 lb.

Item: AH7BUE Model: B42PSCross Ref: 36RF22
In Stock

Get it by Tuesday, Jun 17

€2,636.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Storage Bin
Depth31"
Door TypeTop Hinged
FinishStainless Steel
Height50"
MaterialStainless Steel
Storage Capacity351 lbs.
TypeCommercial
Width22"
AntimicrobialNo
Compatible Ice MachineKBT24
Drain Type3/4" FPT
FeaturesCorrosion Proof
IncludesAdjustable Legs, Ice Scoop
Includes LegsYes
Liner MaterialPolyethylene
Overall Depth31"
Overall Height50"
Overall Width22"
StandardsISO 9001, NSF

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)127
Ship length (cm)78.74
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelStorage CapacityFinishDoor TypeTypePrice
ICE-O-MATIC B100PS Ice Storage Bin Commercial 854 lb. | AH7BUB 36RF19 B100PS854 lbs.Stainless SteelTop HingedCommercial€3,853.71
ICE-O-MATIC B25PP Ice Storage Bin Commercial 242 lb. | AH7BUC 36RF20 B25PP242 lbs.RotocastTop HingedCommercial€2,181.08
ICE-O-MATIC B40PS Ice Storage Bin Commercial 344 lb. | AH7BUD 36RF21 B40PS344 lbs.Stainless SteelTop HingedCommercial€2,552.33
ICE-O-MATIC B55PS Ice Storage Bin Commercial 510 lb. | AH7BUF 36RF23 B55PS510 lbs.Stainless SteelTop HingedCommercial€2,877.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ICE-O-MATIC B42PS Ice Storage Bin Commercial 351 lb.
€2,636.81 /unit