HYDRO VACUUM SKB.2.02.1.1100.5 Self Priming Pump, Size 2, 2 Stage, 0.37 kW, 400 V

Item: CF3JRL Model: SKB.2.02.1.1100.5
Limited Availability
€679.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Priming Centrifugal Pump
Housing MaterialCast Iron
No. Of Stages2
Power0.37 kW
SeriesSKB Series
Voltage400V AC

Shipping Info:

Country of OriginPL

Product Variants

ProductModelNo. Of StagesPowerPrice
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.25 kW, 230 V | CF3JQW SKB.2.01.1.1100.510.25 kW€714.19
RFQ
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.37 kW, 230 V | CF3JQX SKB.2.01.1.1100.510.37 kW€747.76
RFQ
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.55 kW, 230 V | CF3JQY SKB.2.01.1.1100.510.55 kW€796.23
RFQ
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.75 kW, 230 V | CF3JQZ SKB.2.01.1.1100.510.75 kW€832.12
RFQ
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.25 kW, 400 V | CF3JRA SKB.2.01.1.1100.510.25 kW€656.84
RFQ
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.37 kW, 400 V | CF3JRB SKB.2.01.1.1100.510.37 kW€666.16
RFQ
HYDRO VACUUM SKB.2.01.1.1100.5 Self Priming Pump, Size 2, 1 Stage, 0.55 kW, 400 V | CF3JRC SKB.2.01.1.1100.510.55 kW€701.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDRO VACUUM SKB.2.02.1.1100.5 Self Priming Pump, Size 2, 2 Stage, 0.37 kW, 400 V
€679.21 /unit