Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 62090 Mill Blade, 5/8 Inch Blade Width, 0.078125 Inch Blade Thick | CR4HKK

HYDE 62090 Mill Blade, 5/8 Inch Blade Width, 0.078125 Inch Blade Thick

Item: CR4HKK Model: 62090Cross Ref: 38HT27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Blade Thickness0.078"
Blade Width5/8"
Number Of Blade Points1
Number Of Blades Included10
Number Of Cutting Edges1
Primary Cutting ApplicationGeneral Purpose

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBlade ThicknessPrimary Cutting ApplicationNumber Of Blade PointsPrice
HYDE 62720 Mill Blade Bg71A Flat Grind, 6 1/2 X 3/4 Inch Size | CR4HKJ 62720---€11.54
HYDE 62360 Mill Blade, 5/8 Inch Blade Width, 0.078125 Inch Blade Thick | CR4HKL 623600.078"General Purpose1€13.33
HYDE 42100 Utility Blades | CR4HKM 42100---€3.08
HYDE 42067 Switchblade Ut Kn 1/4 Inch Exp | CR4HLB 42067---€12.67
HYDE 42056 UltraLight Switchblade Ut Knife | CR4HLC 42056---€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 62090 Mill Blade, 5/8 Inch Blade Width, 0.078125 Inch Blade Thick
€9.40 /unit