Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HYDE 46834 Wire Brush With Scraper 12 1/2 In | AE3UDA 5FZH8

HYDE 46834 Wire Brush With Scraper 12 1/2 In

Item: AE3UDA Model: 46834Cross Ref: 5FZH8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Brush w/ Scraper Blade
Bristle MaterialHigh Carbon Steel
ColorNatural
Handle MaterialPolyproylene
MaterialCarbon Steel, Polypropylene
Size6" x 3" x 6"
Bristle ColorGray
Bristle FirmnessStiff
Brush Length3"
Cleaning Brush TypeWire Scratch Brush
Color Coding SystemNo
Grip MaterialPlastic
Grip StyleSmooth
Handle Length3"
Handle StyleCurved
Head Length3"
Head Width3"
Includes ScraperYes
Overall Length6"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)10.16
Ship length (cm)36.83
Ship width (cm)27.94
HS code9603908050
Country of OriginCN

Product Variants

ProductModelMaterialHandle MaterialColorSizeTypeBristle MaterialPrice
HYDE 46835 Wire Brush With Scraper 9 1/4 In | AE3UDE 5FZJ2 46835Carbon Steel, Polypropylene-Natural-Nonsparking-€8.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 46834 Wire Brush With Scraper 12 1/2 In
€14.49 /unit