Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 28680 Extension Pole Length 5 1/2 To 8 1/2 Feet | AB3HWX 1TKJ6

HYDE 28680 Extension Pole Length 5 1/2 To 8 1/2 Feet

Item: AB3HWX Model: 28680Cross Ref: 1TKJ6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€232.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Spray Gun Extension Pole
FinishAnodized
MaterialAluminum
Compatible Product TypeConventional Spray Gun Tips, Conventional Spray Guns
Compatible With SeriesQuickReach
Overall Length8.5 ft.
Overall Length - Minimum5.5 ft.
Product TypeTelescoping Extension Pole

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.38
Ship length (cm)172.72
Ship width (cm)22.35
HS code39269097900
Country of OriginCN

Product Variants

ProductModelFinishMaterialPrice
HYDE 28690 Extension Pole Length 7 1/2 To 12 Feet | AB3HWY 1TKJ7 28690AnodizedAluminum€241.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 28680 Extension Pole Length 5 1/2 To 8 1/2 Feet
€232.85 /unit