Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 28051 Flex Paint Shield Polypropylene 36 Inch 18 Inch Hndl | AB3HXE 1TKK5

HYDE 28051 Flex Paint Shield Polypropylene 36 Inch 18 Inch Hndl

Item: AB3HXE Model: 28051Cross Ref: 1TKK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Paint Shield
ColorSilver
ConstructionPolystyrene
Length36"
Width9"
Blade MaterialPolystyrene
Handle MaterialWood
Includes18" Handle
Product TypeFlexible Paint Shield

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)8.38
Ship length (cm)102.87
Ship width (cm)24.89
HS code9603404060
Country of OriginUS

Product Variants

ProductModelConstructionColorPrice
HYDE 28001 Flex Paint Shield Aluminium 36 Inch 18 Inch Hndl | AB3HXB 1TKK2 28001AluminumBlack€32.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 28051 Flex Paint Shield Polypropylene 36 Inch 18 Inch Hndl
€74.87 /unit