Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 12072 Chisel Scraper Stiff 3 Inch Width Red | AB8AHK 24Z453

HYDE 12072 Chisel Scraper Stiff 3 Inch Width Red

Item: AB8AHK Model: 12072Cross Ref: 24Z453
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel Scraper
Blade Length4 3/4"
Blade MaterialCarbon Steel
Blade TypeStiff
Blade Width3"
ColorRed
Handle DesignContoured
Handle Length6"
Handle MaterialPolypropylene
Knife / Scraper Sub-categoryScrapers
No. Of Edges1
Overall Length10 3/4"
Blade Edge TypeStraight
Blade FlexibilityStiff
Blade ShapeStraight
Handle StyleTapered
Non-sparking StatusNo
Product TypeScraper
Replaceable BladeNot Replaceable
Retractable BladeNot Retractable

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.06
Ship length (cm)26.92
Ship width (cm)7.62
HS code8205595510
Country of OriginCN

Product Variants

ProductModelBlade MaterialBlade WidthBlade LengthHandle MaterialHandle LengthOverall LengthColorHandle DesignPrice
HYDE 06258 Chisel Scraper Stiff 1-1/4 Inch Width Grey | AA7ZRF 16W159 06258Stainless Steel1 1/4"3.437"Plastic4 1/4"7 3/4"GraySoft Grip€12.24
HYDE 07004 Chisel Scraper Stiff 3/8 Inch Width Tan | AB8AGJ 24Z429 07004Stainless Steel3/8"3 3/4"Hardwood4"8"NaturalTapered€16.86
HYDE 07005 Chisel Scraper Stiff 3/4 Inch Width Tan | AB8AGK 24Z430 07005Stainless Steel3/4"3 3/4"Hardwood4"7 3/4"NaturalTapered€16.20
HYDE 12040 Chisel Scraper Stiff 1-5/16 Inch Width Brass | AB8AHH 24Z451 12040Brass1.312"3 1/2"Polypropylene8"11 3/4"BlackContoured€32.74
HYDE 12070 Chisel Scraper Stiff Bent 3 Inch Width Red | AB8AHJ 24Z452 12070Carbon Steel3"4 3/4"Polypropylene6"10 3/4"RedContoured€22.17
HYDE 02320 Chisel Scraper 2 Inch Width Black And Silver | AE4LRN 5LL96 02320Brass2"3 3/4"Nylon4"7 3/4"Black, SilverTapered€16.65
HYDE 02400 Chisel Scraper 3 Inch Width Black And Silver | AE4LRP 5LL97 02400Carbon Steel3"3 3/4"Nylon4"7 3/4"Black, SilverTapered€14.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 12072 Chisel Scraper Stiff 3 Inch Width Red
€23.34 /unit