Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 11180 Blade Scraper | AD2GFV 3PB47

HYDE 11180 Blade Scraper

Item: AD2GFV Model: 11180Cross Ref: 3PB47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Scraper Blade
Accessory Type2-1/2", 2-Edge, Tungsten Carbide
MaterialTungsten Carbide
Overall Length2 1/2"
Product TypeReplacement Scraper Blade

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)14.99
Ship width (cm)4.83
HS code8205598000
Country of OriginUS

Product Variants

ProductModelMPNPrice
HYDE 11100 Blade 2 1/2 Inch Scraper | AE3BGU 5AY24 1110011100€3.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 11180 Blade Scraper
€18.82 /unit