Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 06108 Putty Knife Flexible 1-1/2 Inch Width Black | AA7ZRG 16W160

HYDE 06108 Putty Knife Flexible 1-1/2 Inch Width Black

Item: AA7ZRG Model: 06108Cross Ref: 16W160
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPutty Knife
Blade Length3.437"
Blade MaterialStainless Steel
Blade TypeFlexible
Blade Width1 1/2"
ColorBlack
Grip TypeSoft Grip
Handle DesignSoft Grip
Handle Length4 1/4"
Handle MaterialPlastic
Knife / Scraper Sub-categoryDrywall And Putty Knives
No. Of Edges1
Overall Length7 3/4"
Blade Edge TypeStraight
Blade FlexibilityFlexible
Blade ShapeStraight
FeaturesCorrosion Resistant, Double Hollow Ground Blade
Handle StyleHammer End
Non-sparking StatusNo
Product TypePutty Knife
Tang TypeFull

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)23.62
Ship width (cm)11.43
HS code8205595510
Country of OriginCN

Product Variants

ProductModelBlade MaterialBlade WidthBlade LengthHandle LengthOverall LengthHandle DesignColorNo. Of EdgesPrice
HYDE 06228 Putty Knife Flexible 2 Inch Width Black | AA7ZRJ 16W162 06228Stainless Steel2"3.437"4 1/4"7 3/4"ErgonomicBlack, Cream1€12.74
HYDE 06308 Putty Knife Stiff 2 Inch Width Plastic Grey | AA7ZRK 16W163 06308Stainless Steel2"3.437"4 1/4"7 3/4"ErgonomicBlack, Cream1€10.64
HYDE 06358 Putty Knife Flexible 3 Inch Width Black | AA7ZRL 16W164 06358Stainless Steel3"3 7/8"4 1/4"8 1/8"Soft GripBlack1€19.86
HYDE 06578 Putty Knife Flexible 4 Inch Width Black | AA7ZRN 16W166 06578Stainless Steel4"4"4 1/4"8 1/4"Soft GripBlack1€22.65
HYDE 05520 Plastic Putty Knife Flexible 2 Inch Width | AA9GRH 1DBA1 05520Polypropylene2"3 3/4"3 1/2"7 1/4"Flat-1€1.24
HYDE 05510 Putty Knife Flexible 1-1/2 Inch Width Black | AA9GRJ 1DBA2 05510Polypropylene1 1/2"3 3/4"3 1/2"7 1/4"FlatBlack1€1.18
HYDE 06151 Putty Knife Stiff 1-1/2 Inch Width | AB8AFR 24Z411 06151Carbon Steel1 1/2"3 1/2"4 1/2"8"Hammer HeadBlack, Cream1€7.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 06108 Putty Knife Flexible 1-1/2 Inch Width Black
€11.58 /unit