Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA XL6-1000 Diametermond Saw Blade Segmented Rim 6 Inch Diameter | AB9QPL 2ETR5

HUSQVARNA XL6-1000 Diametermond Saw Blade Segmented Rim 6 Inch Diameter

Item: AB9QPL Model: XL6-1000Cross Ref: 2ETR5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationConcrete, Granite
Arbor HoleTriangular
Arbor ShapeTriangular
Blade Dia.6"
Blade MaterialDiamond
Blade TypeSegmented Rim
Cutting Depth1.187"
Cutting TypeDry
Diamond KnockoutNo
For Use WithSoft Cut Saws
For Use With Saw TypeMasonry Saws
GradeBetter
Hole ShapeTriangular
Materials CutConcrete, Granite
Max. Rpm4500 RPM
Max. Saw Power210 hp
Plate Thickness0.1"
Primary Saw ApplicationDemolition
Rim TypeSegmented
SeriesExcel 1000 Series Purple
Cut Width0.1"
For Use On Concrete TypeHard Aggregate
Max. Blade Speed10185 RPM
Max. Cutting Depth1 1/4"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)5.59
Ship length (cm)34.8
Ship width (cm)26.42
HS code8467220070
Country of OriginUS

Product Variants

ProductModelRim TypeBlade Dia.Cutting TypeArbor ShapeArbor SizeMax. Blade SpeedBlade MaterialMax. Saw PowerPkg. Qty.Price
HUSQVARNA VCM-14 Diamond Saw Blade Segmented 14 Inch Masonry | AA8HKA 18F685 VCM-14Segmented14"WetRound--Diamond7 hp1€189.06
HUSQVARNA XH5-16 Diamond Saw Blade Wet/dry Segmented Rim 16 Inod | AA8HKB 18F686 XH5-16Segmented16"Dry, Wet-----1€238.85
HUSQVARNA Vanguard HS10-14 14 Inch Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application Demolition | CD2FZC 54JF16 Vanguard HS10-14Segmented14"Dry, Wet-----1-
RFQ
HUSQVARNA FLX 230 18 18 Inch Wet Diamond Saw Blade, Segmented Rim Type, Application Demolition | CD2GAK 55TC07 FLX 230 18Segmented18"WetRound--Diamond50 hp1€541.35
HUSQVARNA FLX 280 18 18 Inch Wet Diamond Saw Blade, Segmented Rim Type, Application Demolition | CD2GAL 55TC09 FLX 280 18Segmented18"WetRound--Diamond50 hp1€574.65
HUSQVARNA FLX 280 20 20 Inch Wet Diamond Saw Blade, Segmented Rim Type, Application Demolition | CD2GAM 55TC10 FLX 280 20Segmented20"WetRound--Diamond50 hp1€624.99
HUSQVARNA Vari-Cut 12 12 Inch Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application Demolition | CD2HPQ 53DT51 Vari-Cut 12Segmented12"Dry, Wet-----1€116.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA XL6-1000 Diametermond Saw Blade Segmented Rim 6 Inch Diameter
€193.28 /unit