HUSQVARNA S36120V Dust Extractor, 120 VAC, 285 Cfm, 2 1/2 Inch Hose Dia, 3 1/4 Hp, Hepa, 3 Filters | CR4GXZ

HUSQVARNA S36120V Dust Extractor, 120 VAC, 285 Cfm, 2 1/2 Inch Hose Dia, 3 1/4 Hp, Hepa, 3 Filters

Item: CR4GXZ Model: S36120VCross Ref: 54FH70
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Extractor
Air Flow Rate285 CFM
Collection TypeBag
Compatible Product TypePG 280, PG 400, PG 450, PG 530 (1-Phase)
FeaturesEfficient Filtration System
Filter Efficiency99.99%
Filtration TypeHEPA
Hose Dia.2 1/2"
Hose Length33 ft.
Hp3 1/4 hp , 3 1/5 hp
Kit Contents(1) 2 In x 25 Ft Hose, (1) 2.5 In x 33 Ft Hose, (1) Wand And Floor Tool
Motor Hz60
Motor Phase1
No. Of Filters Included3
Number Of Hepa Filters Included3
Overall Depth40"
Overall Height50 1/4"
Overall Length29 3/4"
Overall Width21 1/2"
Phase1
Pickup TypeDry
Power SourceCorded
Solenoid Phase1
Sound Level74 dBA
TypeElectric
Voltage120V AC
Water Lift90"
Tool Weight104 lbs.

Shipping Info:

Ship weight (kg) 63
Ship height (cm)127.64
Ship length (cm)75.57
Ship width (cm)54.61
Country of OriginCN

Product Variants

ProductModelVoltageHose Dia.Overall HeightOverall WidthOverall LengthPower SourceWater LiftOverall DepthPrice
HUSQVARNA S36230V50A Dust Extractor, 230 VAC, 354 Cfm, 2 1/2 Inch Hose Dia, 4 3/4 Hp, Hepa, 3 Filters | CR4GYA S36230V50A230V AC2 1/2"59"24 3/8"32 5/8"Corded90"49"€7,153.65
RFQ
HUSQVARNA T8600 Dust Extractor, 480 VAC, 353 Cfm, 3 Inch Hose Dia, 11 1/2 Hp, Hepa, 2 Filters | CR4GYB T8600480V AC3"68"27"49"Corded100"49"€15,187.29
RFQ
HUSQVARNA T8600P Dust Extractor, 480 VAC, 410 Cfm, 3 Inch Hose Dia, 18 Hp, Hepa, 2 Filters | CR4GYC T8600P480V AC3"69"27 5/8"55 1/8"Gas Powered110"55"€20,143.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA S36120V Dust Extractor, 120 VAC, 285 Cfm, 2 1/2 Inch Hose Dia, 3 1/4 Hp, Hepa, 3 Filters