HUSQVARNA PG 690 480V Concrete Floor Grinder, 3 Discs, 25 Inch Grinding Width | CN2QWT PG 680 / 18G382

HUSQVARNA PG 690 480V PG 680 Concrete Floor Grinder, 3 Discs, 25 Inch Grinding Width

Item: CN2QWT Model: PG 690 480VCross Ref: 787UE6
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Grinder
Accessory Free Tool ChangeYes
Anti-restart TechnologyYes
Anti-vibration TechnologyYes
Current30A
Drive TypePlanetary with Dual Drive
Electrical ProtectionDust Sealed
Engine BrandHusqvarna
FeaturesAdjustable Grinding Pressure, Enhanced Dual Drive Technology, Low Maintenance, Protected Electronics, Smooth Operation
Grinding Disc Diameter10 1/2"
Horsepower17 hp
Material ApplicationCeramic, Concrete
Number Of Grinding Discs3
Number Of Speed Settings1
OperationWalk Behind
Overall Length51 1/5"
Phase3
Planetary Motion ControlClockwise/Counterclockwise
Plug TypeFour-Prong
Power SourceCorded
Safety FeaturesLock-Off Switch
SeriesPG Series
StandardsANATEL, CE CERTIFIED, CMETUS, FCC
Tool Weight1107 lbs.
Total Grinding Width25"
Vibration Level2.1 m/sq. sec., 2.2 m/sq. sec.
Voltage440-480V
Working OrientationParallel to Surface

Shipping Info:

Ship weight (kg) 411.7126
Country of OriginBG

Product Variants

ProductModelMPNPrice
HUSQVARNA PG 830 480V Concrete Floor Grinder, Walk-Behind, Planetary with Dual-Drive, 3 Discs, 22 hp Horsepower | CN2QWU PG 820 / 18G371 PG 830 480VPG 830 480V€46,175.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA PG 690 480V PG 680 Concrete Floor Grinder, 3 Discs, 25 Inch Grinding Width