HUSQVARNA PG 400 Petrol Concrete Floor Grinder, Walk-Behind, Single-Disc, 1 Discs, 16 23/50 Inch Disc Dia | CR4GZW

HUSQVARNA PG 400 Petrol Concrete Floor Grinder, Walk-Behind, Single-Disc, 1 Discs, 16 23/50 Inch Disc Dia

Item: CR4GZW Model: PG 400 PetrolCross Ref: 787UD9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder
Disc Dia.16.46"
Drive TypeSingle Disc
Engine BrandHusqvarna
FeaturesEasy To Use Throttle Control, Efficient Dust Management, Hour And RPM Meter, Operating Present Control, Protective Bumper
Hp10 1/4 hp
Length35 2/5"
Material ApplicationCeramic, Concrete
Mfr. SeriesPG
Number Of Grinding Discs1
Number Of Speed Settings1
OperationWalk Behind
Planetary Motion ControlCW
Power SourceGas Powered
Safety FeaturesLock-Off Switch
Tool Weight308 lbs.
Total Grinding Width16"
Vibration Level3.8 m/sq. sec., 4.6 m/sq. sec.
Working OrientationParallel To Surface
Anti-vibration TechnologyYes
Overall Length35 2/5"
StandardsEN 60335-2-72:2012, EN ISO 12100:2010

Shipping Info:

Ship weight (kg) 113.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrive TypeNumber Of Grinding DiscsTotal Grinding WidthPlanetary Motion ControlHpVoltageOperationPower SourcePrice
HUSQVARNA PG 690 RC 240V Concrete Floor Grinder, Remote Control, Planetary With Dual-Drive, 3 Discs, 200 To 240V | CR4GZE PG 690 RC 240VPlanetary With Dual Drive325"CW/CCW17 hp200-240VRemote ControlCorded€72,126.21
HUSQVARNA PG 830 RC 240V Concrete Floor Grinder, Remote Control, Planetary With Dual-Drive, 3 Discs, 200 To 240V | CR4GZF PG 830 RC 240VPlanetary With Dual Drive331 1/2"CW/CCW17 hp200-240VRemote ControlCorded€79,089.24
HUSQVARNA PG 690 RC 480V Concrete Floor Grinder, Remote Control, Planetary With Dual-Drive, 3 Discs, 440 To 480V | CR4GZG PG 690 RC 480VPlanetary With Dual Drive325"CW/CCW17 hp440-480VRemote ControlCorded€72,126.21
HUSQVARNA PG 690 240V Concrete Floor Grinder, Walk-Behind, Planetary With Dual-Drive, 3 Discs | CR4GZH PG 690 240VPlanetary With Dual Drive325"CW/CCW17 hp200-240VWalk BehindCorded€44,352.79
HUSQVARNA PG 830 240V Concrete Floor Grinder, Walk-Behind, Planetary With Dual-Drive, 3 Discs, 17 Hp Horsepower | CR4GZJ PG 830 240VPlanetary With Dual Drive331 1/2"CW/CCW17 hp220-240V ACWalk BehindCorded€53,555.25
HUSQVARNA PG 830 S 240V Concrete Floor Grinder, Walk-Behind, Planetary, 3 Discs, 10 63/100 Inch Disc Dia | CR4GZK PG 830 S 240VPlanetary331 1/2"CW/CCW15 hp200-240VWalk BehindCorded€40,623.03
HUSQVARNA PG 830 S 480V Concrete Floor Grinder, Walk-Behind, Planetary, 3 Discs, 10 63/100 Inch Disc Dia | CR4GZL PG 830 S 480VPlanetary331 1/2"CW/CCW15 hp440-480VWalk BehindCorded€40,623.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA PG 400 Petrol Concrete Floor Grinder, Walk-Behind, Single-Disc, 1 Discs, 16 23/50 Inch Disc Dia