HUSQVARNA PG 280 SF Concrete Grinder Voltage 220-240 | AA8JLM 18G401

HUSQVARNA PG 280 SF Concrete Grinder Voltage 220-240

Item: AA8JLM Model: PG 280 SFCross Ref: 18G401
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Grinder
Disc Dia.11"
Max. Speed1160 RPM
Motor TypeSingle Phase
Voltage220-240V AC
Anti-vibration TechnologyNo
Cord Length50 ft.
Current13A
Electrical ProtectionOverload Protection
Engine BrandHusqvarna
Grinding Disc Diameter11"
IncludesGrinding Disc
Kit Contents(1) Bare Tool
Maximum Motor Speed1730 RPM
Minimum Motor Speed0 RPM
Overall Length52"
Power SourceCorded
Safety FeaturesOverload Protection
StandardsCE, CSA, UL
Tool Weight154.3 lbs.

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)91.44
Ship length (cm)96.52
Ship width (cm)40.64
HS code8464200120
Country of OriginCN

Product Variants

ProductModelMax. SpeedVoltagePrice
HUSQVARNA PG 280 SF Concrete Grinder Voltage 115 | AA8JLN 18G402 PG 280 SF1440 RPM-€5,553.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA PG 280 SF Concrete Grinder Voltage 220-240