HUSQVARNA K4000 CUT-N-BREAK Concrete Saw, 9 Inch Blade Dia, Wet, 3, 900 Rpm-4, 200 Rpm | CR4GTJ

HUSQVARNA K4000 CUT-N-BREAK Concrete Saw, 9 Inch Blade Dia, Wet, 3, 900 Rpm-4, 200 Rpm

Item: CR4GTJ Model: K4000 CUT-N-BREAKCross Ref: 462R82
In Stock

Get it by Friday, Jun 13

€3,197.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Saw
Amps15A
ApplicationConcrete
Arbor ShapeRound
Arbor Size1"
Blade Dia.9"
Corded/bandedCorded
Corded/wirelessCordless
Cutting TypeWet
Engine BrandHusqvarna
Engine DisplacementNot Gas Powered
FeaturesDex Dust Suppression System, Elgard(Tm) Electronic Overload Protection System, Lightweight, Pop-Up Carbon Brushes, Quiet-Running
Frequency50/60 Hz
Fuel Tank CapacityNot Available
Height13"
Hp2 2/5 hp
IncludesBlade Set, Breaker Bar
Item - Handheld Concrete SawsHandheld Concrete Saw
Length33"
Max. Blade Speed3900/4200 RPM
Max. Cutting Depth16"
Motor TypeElectric
Power SourceCorded
Primary Application - Handheld Concrete SawsCinderblock
Tool StyleHandheld
Variable SpeedNo
Voltage120V AC
Width8"
Current15A
Horsepower2.4 hp
Hz50/60 Hz
StandardsEPA
Tool Weight18 lbs.

Shipping Info:

Ship weight (kg) 13.185
Ship height (cm)33.02
Ship length (cm)83.82
Ship width (cm)20.32
Country of OriginSE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA K4000 CUT-N-BREAK Concrete Saw, 9 Inch Blade Dia, Wet, 3, 900 Rpm-4, 200 Rpm
€3,197.21 /unit