Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA DRI8-VAC-3 Coring Bit, 3 Inch Core Dia, 10 Inch | CR4GUB

HUSQVARNA DRI8-VAC-3 Coring Bit, 3 Inch Core Dia, 10 Inch Size

Item: CR4GUB Model: DRI8-VAC-3Cross Ref: 483U57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore
ApplicationConcrete Drilling
Bit Dia.3"
Connection TypePermanent
Core Body Length10"
Core Dia.3"
Core Diameter3"
Decimal Equivalent3
For Tool TypeDM 220, DM 230, DM 280, DM 340, DM 406H, DM 650
Max. Drilling Depth10"
Overall Length10"
Primary Material ApplicationBrick, Cinder Block , Cinder Block, Brick
Shank IncludedYes
Shank Thread Size1 1/4"-7
Sub-brandDri Vacuum
Wet Or Dry ApplicationDry
Core Bit Cutter MaterialDiamond Tipped
Cutting Tip FormRectangular Shaped Segments
Maximum Drilling Depth10"

Shipping Info:

Ship weight (kg) 1.7708
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCore Dia.Decimal EquivalentOverall LengthCore Body LengthPrimary Material ApplicationMax. Drilling DepthWet Or Dry ApplicationBit Dia.Price
HUSQVARNA DRI8-VAC-1 Coring Bit, 1 Inch Core Dia, 10 Inch | CR4GTP DRI8-VAC-11"112"10"Brick, Cinder Block10"Dry1"€115.24
HUSQVARNA B10-10 Coring Bit, 10 Inch Core Dia, 14 Inch | CR4GTQ B10-1010"1014"14"Concrete14"Wet10"€775.15
HUSQVARNA B10-11 Coring Bit, 11 Inch Core Dia, 14 Inch | CR4GTR B10-1111"1114"14"Concrete14"Wet11"€920.99
HUSQVARNA B10-12 Coring Bit, 12 Inch Core Dia, 14 Inch | CR4GTT B10-1212"1214"14"Concrete14"Wet12"€1,038.08
HUSQVARNA B10-13 Coring Bit, 13 Inch Core Dia, 14 Inch | CR4GTU B10-1313"1314"14"Concrete14"Wet13"€1,173.75
HUSQVARNA B10-14 Coring Bit, 14 Inch Core Dia, 14 Inch | CR4GTV B10-1414"1414"14"Concrete14"Wet14"€1,256.48
HUSQVARNA DRI8-VAC-2.5 Coring Bit, 2 1/2 Inch Core Dia, 10 Inch | CR4GTW DRI8-VAC-2.52 1/2"2.510"10"Brick, Cinder Block10"Dry2 1/2"€174.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA DRI8-VAC-3 Coring Bit, 3 Inch Core Dia, 10 Inch Size
€224.37 /unit