HUSQVARNA DC6000 Dust Collector 412 Cfm 7.7 Hp | AG3RCX 33UD63

HUSQVARNA DC6000 Dust Collector 412 Cfm 7.7 Hp

Item: AG3RCX Model: DC6000Cross Ref: 33UD63
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€23,278.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Amps15.4A
Collection TypeBag
Depth49"
Features95% Separation Of Dust, Low Noise
Height64"
Hose Dia.3"
Hp10 hp
Max. Flow412 CFM
Number Of Hepa Filters Included1
Overall Depth49"
Overall Height49" , 64"
Overall Length64"
Overall Width30"
Phase3
Power SourceCorded
TypeSingle Stage
Voltage380/440V
Water Lift84"
Width30"
Compatible Product TypePG 530, PG 680, PG 820
Filtration TypeHEPA
Kit Contents(1) 3" x 33 ft. Hose Assembly, (1) Floor Tool Including 2" x 30 ft. Hose
Tool Weight672 lbs.

Shipping Info:

Ship weight (kg) 288
Ship height (cm)162.56
Ship length (cm)76.2
Ship width (cm)124.46
HS code8508190000

Product Details:

    • Filter Bag (HEPA)
    • Min. Air Flow (412 CFM)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA DC6000 Dust Collector 412 Cfm 7.7 Hp
€23,278.41 /unit