HUSQVARNA Blue200B-30 Diamond Saw Blade Seg. 30 Inch Cured Cncrt | AA8HJP 18F672

HUSQVARNA Blue200B-30 Diamond Saw Blade Seg. 30 Inch Cured Cncrt

Item: AA8HJP Model: Blue200B-30Cross Ref: 18F672
In Stock

Get it by Thursday, Jun 12

€1,466.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationConcrete
Arbor Hole1"
Arbor ShapeRound
Blade Dia.30"
Blade MaterialDiamond
Blade TypeSegmented Rim
Cutting Depth11 3/4"
Cutting TypeWet
Diamond KnockoutNo
For Use WithSmall Flat Saws
For Use With Saw TypeLarge Flat Saws, Small Flat Saws
GradeBetter
Materials CutConcrete, Granite
Max. Rpm2040 RPM
Max. Saw Power65 hp
Number Of Teeth45
Plate Thickness0.157"
Primary Saw ApplicationDemolition
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 14.625
Ship height (cm)2.54
Ship length (cm)83.82
Ship width (cm)83.82
HS code8202310000
Country of OriginUS

Product Variants

ProductModelBlade Dia.Materials CutMax. Saw PowerRim TypeArbor ShapeCutting TypeBlade MaterialPrice
HUSQVARNA Blue200B-26 Diamond Saw Blade, Segmented, 26" Blade Dia., 1" Arbor Hole, 2350 RPM | AA8HJN 18F671 Blue200B-2626"Concrete, Granite65 hpSegmentedRoundWetDiamond€1,038.25
HUSQVARNA F620C-14 Diamond Saw Blade Seg. 14 Inch Cured Cncrt | AA8HJR 18F675 F620C-1414"Concrete, Granite72 hpSegmentedRoundWetDiamond€562.64
HUSQVARNA F620C-18 Diamond Saw Blade Seg. 18 Inch Cured Cncrt | AA8HJT 18F676 F620C-1818"Concrete, Granite72 hpSegmentedRoundWetDiamond€718.19
HUSQVARNA F620C-20 Diamond Saw Blade Seg. 20 Inch Cured Cncrt | AA8HJU 18F677 F620C-2020"Concrete, Granite72 hpSegmentedRoundWetDiamond€834.75
HUSQVARNA F620C-26 Diamond Saw Blade Seg. 26 Inch Cured Cncrt | AA8HJV 18F678 F620C-2626"Concrete, Granite72 hpSegmentedRoundWetDiamond€1,457.72
HUSQVARNA F780A-14 Diamond Saw Blade Segmented 14 Inch Asphalt | AA8HJX 18F680 F780A-1414"Asphalt80 hpSegmentedRoundWetDiamond€663.66
HUSQVARNA F780A-18 Diamond Saw Blade Segmented 18 Inch Asphalt | AA8HJY 18F681 F780A-1818"Asphalt80 hpSegmentedRoundWetDiamond€1,133.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA Blue200B-30 Diamond Saw Blade Seg. 30 Inch Cured Cncrt
€1,466.17 /unit